Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX14AH-BS GEL 12V 12AH Battery Replaces Kawasaki BRP 366-650cc
Mfr # YTX14AHGEL234
Zoro # G000520239
$57.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.40 in
- Width 5.20 in
- Depth 3.50 in
- Weight 10.14 lbs
Product Information
- Brand Mighty Max Battery
- MFR # YTX14AHGEL234
- Zoro # G000520239
- UPC # 759478315092
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.40 in |
Width | 5.20 in |
Depth | 3.50 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 10.14 lbs |
Amperage | 12 AH |
Chemistry | GEL |
Terminal | Nut and Bolt |
Description
YTX14AH GEL is a 12V 12AH 210 Cold Cranking Amps (CCA) GEL (Maintenance Free) Battery. Requires no addition of water during the life of the battery. The Mighty Max YTX14AH GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. Factory activated GEL battery. Maintenance free. No acid pack needed. Advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. True deep cycle battery that can be mounted in any position, Resists shocks and vibration. Long lasting high performance in high and low temperatures. Environment friendly, leaving no pollution to the environment while charging and discharging. Zero fumes or chemicals escape the battery casing. All chemical reactions are done within the battery itself. Common uses for the YTX14AH GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Polarity: Positive on left, Negative on right. Listing is for the Battery and Screws only. No wire harness or mounting accessories included, Nut and Bolt Terminal.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Viper Series Hd Sdi Rg6 Bnc Cable, 3 ft. (16182)
- GENERAC WiFi Booster (7203)
- PYLEPRO PylePro PMP43IN 40 Watts Professional Megaphone - Bullhorn with Siren and 3.5mm Aux-In For Digital Music-iPod (PMP43IN)
- DANTONA Dantona COMP-278 3V & 2400 mAh Lithium Manganese Dioxide Battery for Toto-TH559EDV410R (COMP-278)
- MIGHTY MAX BATTERY YTX12-BS 12V 10AH Replaces Honda TRX250 TE, TM FourTrax Recon 2019 (YTX12-BS377)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH Replacement UPS Battery for APC Back-UPS 550 BE550G (ML7-121911111169)
- MIGHTY MAX BATTERY YTX5L-BS GEL Battery Replacement for Husqvarna 250 FE 2014-2017 (YTX5L-BSGEL470)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Lithonia FXEL (ML4-645104069)
- MIGHTY MAX BATTERY 12V 5Ah 6FM5 Wheelchair Scooter SLA AGM Battery (ML5-12204)
- MIGHTY MAX BATTERY 12V 55AH INT Battery Replacement for MK M22NF SLD A (ML55-12INT497)
- MIGHTY MAX BATTERY 6V 4.5Ah Unison Battery DP1000 Battery - 10 Pack (ML4-6MP1082514)
- Mighty Max Battery Sealed Lead Acid Batteries