Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX14AH-BS GEL 12V 12AH Battery Replaces Interstate YTX14AH-BS
Mfr # YTX14AHGEL186
Zoro # G000518564
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.40 in
- Width 5.20 in
- Depth 3.50 in
- Weight 10.14 lbs
Product Information
- Brand Mighty Max Battery
- MFR # YTX14AHGEL186
- Zoro # G000518564
- UPC # 759478314613
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.40 in |
Width | 5.20 in |
Depth | 3.50 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 10.14 lbs |
Amperage | 12 AH |
Chemistry | GEL |
Terminal | Nut and Bolt |
Description
YTX14AH GEL is a 12V 12AH 210 Cold Cranking Amps (CCA) GEL (Maintenance Free) Battery. Requires no addition of water during the life of the battery. The Mighty Max YTX14AH GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. Factory activated GEL battery. Maintenance free. No acid pack needed. Advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. True deep cycle battery that can be mounted in any position, Resists shocks and vibration. Long lasting high performance in high and low temperatures. Environment friendly, leaving no pollution to the environment while charging and discharging. Zero fumes or chemicals escape the battery casing. All chemical reactions are done within the battery itself. Common uses for the YTX14AH GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Polarity: Positive on left, Negative on right. Listing is for the Battery and Screws only. No wire harness or mounting accessories included, Nut and Bolt Terminal.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Right Angle Power Cord - NEMA 5-15P to Right Angle IEC 60320 C13_ 16AW (7681)
- AIPHONE Relay, Aiphone Products (RY-AC/A)
- ILC Replacement for APC 2200va USB (sua2200) UPS Battery (2200VA USB (SUA2200) UPS BATTERY APC)
- DYNAMIC LAMPS Dynamic Lamps 915B403001 Osram P-Vip Lamp With Housing for Mitsubishi TV (915B403001/O)
- MIGHTY MAX BATTERY 12V 5AH Battery Replacement for Galaxy Audio TV10 Traveler - 12 Pack (ML5-12MP1221813110035260)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH Replacement Battery for APC BP420S (ML7-121911111157)
- MIGHTY MAX BATTERY 12V 75Ah Internal Thread Battery for Medical Mobility (ML75-12INT191)
- MIGHTY MAX BATTERY 12V 1.3Ah Replacement Battery for Power Sonic ES1212 (ML1.3-12211820)
- MIGHTY MAX BATTERY YTX5L-BS Replacement Battery for YAMAHA WR250F 250CC 08-'09 (YTX5L-BS11482)
- MIGHTY MAX BATTERY 6V 12AH Battery Replacement for Golf Cart + 6V Charger (ML12-6F2CHRGR4571)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for Power ES22-12 - 4 Pack (ML22-12GELMP4115)
- Mighty Max Battery Sealed Lead Acid Batteries