Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX14AH-BS GEL 12V 12AH Battery Replacement for Yuasa YUAM72H4A
Mfr # YTX14AHGEL168
Zoro # G900519470
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.40 in
- Width 5.20 in
- Depth 3.50 in
- Weight 10.14 lbs
Product Information
- Brand Mighty Max Battery
- MFR # YTX14AHGEL168
- Zoro # G900519470
- UPC # 759478314439
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.40 in |
Width | 5.20 in |
Depth | 3.50 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 10.14 lbs |
Amperage | 12 AH |
Chemistry | GEL |
Terminal | Nut and Bolt |
Description
YTX14AH GEL is a 12V 12AH 210 Cold Cranking Amps (CCA) GEL (Maintenance Free) Battery. Requires no addition of water during the life of the battery. The Mighty Max YTX14AH GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. Factory activated GEL battery. Maintenance free. No acid pack needed. Advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. True deep cycle battery that can be mounted in any position, Resists shocks and vibration. Long lasting high performance in high and low temperatures. Environment friendly, leaving no pollution to the environment while charging and discharging. Zero fumes or chemicals escape the battery casing. All chemical reactions are done within the battery itself. Common uses for the YTX14AH GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Polarity: Positive on left, Negative on right. Listing is for the Battery and Screws only. No wire harness or mounting accessories included, Nut and Bolt Terminal.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANTEK Phone Central Organizer, Black (ORG500)
- UPG Sealed Lead Acid Marine Battery, 12 V, 55Ah, UB12550, Combo Post Terminal, AGM Type (45120)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Yuntong YT-645 - 6 Pack (ML4-6MP68721042774)
- SOUTHWIRE Booster Cable 12 6Ga Polarglo (8565)
- MIGHTY MAX BATTERY 12V 8Ah SLA Battery Replaces Future 250 Electric Skateboard (ML8-1213101)
- MIGHTY MAX BATTERY 12V 18AH SLA Internal Thread Replacement Battery for Westward Battery (ML18-12INT371)
- MIGHTY MAX BATTERY 12V 9Ah Replaces Weatherproof Stealth Cam Battery Box - 6 Pack (ML9-12MP61138411260)
- MIGHTY MAX BATTERY YTX20L-BS GEL 12V 18AH Motorcycle Battery Replaces Yuasa YTX20L-BS (YTX20L-BSGEL14)
- MIGHTY MAX BATTERY ML15-12 12V 15AH F2 BATTERY REPLACEMENT FOR STERLING H12-12, H 12-12 (ML15-1289)
- MIGHTY MAX BATTERY 6V 12AH Battery Replacement for Critikon Simplicity Volumetric Pump (ML12-6F300989)
- MIGHTY MAX BATTERY ML12-6 .250TT - 6V 12AH UPS Battery Replaces Haze HZS06-12, HZS 06-12 (ML12-6F272)
- Mighty Max Battery Sealed Lead Acid Batteries