Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX14AH-BS 12V 12Ah Replacement for CTX14AH-BS, CB14A-A2
Mfr # YTX14AH107
Zoro # G7560308
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.40 in
- Width 5.20 in
- Depth 3.50 in
- Weight 10.14 lbs
Product Information
- Brand Mighty Max Battery
- MFR # YTX14AH107
- Zoro # G7560308
- UPC # 785123699606
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.40 in |
Width | 5.20 in |
Depth | 3.50 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 10.14 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX14AH is a 12V 12AH 210 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) Battery. This YTX14AH is a sealed lead-acid (SLA) absorbed glass mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free, and ready to install. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Premium quality absorbed glass mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Polarity: Positive on left, Negative on right. Listing is for the Battery and Screws only. No wire harness or mounting accessories included. Nut and Bolt Terminal.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VENTEV Chargesync Flat USB C to Apple Lightning Cable 6ft, Gray (FC6-GRY256529)
- MIGHTY MAX BATTERY ML35-12 - 12V 35AH Sealed AGM Battery (ML35-1231411)
- ILC Replacement for Neda Number 13A (13A NEDA NUMBER)
- OTTERBOX Fre Magsafe Case For Apple Iphone 15 , Black (77-93432)
- MIGHTY MAX BATTERY 12V 6AH 100CCA Battery Replacement for Suzuki RV Van van 125 08-10 (YTX7L-BSGEL178)
- MIGHTY MAX BATTERY 12V 18AH F2 SLA Replacement Battery for BB EP17-12 - 2 Pack (ML18-12F2MP230)
- MIGHTY MAX BATTERY 6V 12AH F2 SLA Replacement Battery for NP10-6 NP12-6 PE6V10 PE6V12 (ML12-6F30006)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for Power Patrol FAS1075 - 10 Pack (ML7-12MP103612512751114)
- MIGHTY MAX BATTERY 12V 18AH GEL Battery Replaces Can-Am 1000 Commander 2011-2012 (ML18-12GEL623)
- MIGHTY MAX BATTERY Y50-N18L-A3 Replacement Battery for Genuine Honda 31500-MN5-020 (MAX3947457)
- MIGHTY MAX BATTERY 12V 8Ah Fire Alarm Battery Replaces 12V 7Ah Edwards EST 12V6A5 2 Pack (ML8-12MP211613337)
- Mighty Max Battery Sealed Lead Acid Batteries