Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX14AH-BS 12V 12Ah Battery Replacement for 0645-165 Powersport
Mfr # YTX14AH1164
Zoro # G900523712
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.40 in
- Width 5.20 in
- Depth 3.50 in
- Weight 10.14 lbs
Product Information
- Brand Mighty Max Battery
- MFR # YTX14AH1164
- Zoro # G900523712
- UPC # 759478313487
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.40 in |
Width | 5.20 in |
Depth | 3.50 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 10.14 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX14AH is a 12V 12AH 210 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) Battery. This YTX14AH is a sealed lead-acid (SLA) absorbed glass mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free, and ready to install. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Premium quality absorbed glass mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Polarity: Positive on left, Negative on right. Listing is for the Battery and Screws only. No wire harness or mounting accessories included. Nut and Bolt Terminal.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VENTEV Chargesync Helix Coiled USB A to USB C Cable, Heather Gray (COILCABACVNV)
- MOBILE EDGE Core Gaming Tsa, MECGBPV1 (MECGBPV1)
- PYLE 400 Watt Professional Premium Pa 6'' Woofer (PPA6)
- ZIOTEK INC Ziotek 111 0335 Track System for LCD/Workstation (111 0335)
- MIGHTY MAX BATTERY YTX14-BS Battery for BMW F800GT 2015-2016 (YTX14-BS234)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Power Mate PM645 - 3 Pack (ML4-6MP3889974388)
- MIGHTY MAX BATTERY YTX7A-BS Replacement Battery for Adventure Power YTX7A-BS (MAX3969403)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for Kung Long WP22-12NE - 2 Pack (ML22-12GELMP2102)
- MIGHTY MAX BATTERY YTX9-BS Replacement for Suzuki GSX600F Katana Motorcycle Battery (YTX9-BS39)
- MIGHTY MAX BATTERY 6V 1.3Ah SLA Replacement Battery Compatible with Power Mate PM612 (MAX3985634)
- MIGHTY MAX BATTERY YTX12-BS Battery Replaces Piaggio Vespa GTS Super Sport 300 10-15 (YTX12-BS342)
- Mighty Max Battery Sealed Lead Acid Batteries