Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX14AH 12V 12AH GEL Battery for Polaris 500 Sportsman HO '96-'13
Mfr # YTX14AHGEL72
Zoro # G7558235
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.40 in
- Width 5.20 in
- Depth 3.50 in
- Weight 10.14 lbs
Product Information
- Brand Mighty Max Battery
- MFR # YTX14AHGEL72
- Zoro # G7558235
- UPC # 785123701064
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.40 in |
Width | 5.20 in |
Depth | 3.50 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 12 V |
Weight | 10.14 lbs |
Amperage | 12 AH |
Chemistry | GEL |
Terminal | Nut and Bolt |
Description
YTX14AH GEL is a 12V 12AH 210 Cold Cranking Amps (CCA) GEL (Maintenance Free) Battery. Requires no addition of water during the life of the battery. The Mighty Max YTX14AH GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. Factory activated GEL battery. Maintenance free. No acid pack needed. Advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. True deep cycle battery that can be mounted in any position, Resists shocks and vibration. Long lasting high performance in high and low temperatures. Environment friendly, leaving no pollution to the environment while charging and discharging. Zero fumes or chemicals escape the battery casing. All chemical reactions are done within the battery itself. Common uses for the YTX14AH GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Polarity: Positive on left, Negative on right. Listing is for the Battery and Screws only. No wire harness or mounting accessories included, Nut and Bolt Terminal.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Kung Long WP5-12 WP5-12E 12V 5Ah Sealed Lead Acid Battery (KUNG LONG-WP5-12 WP5-12E)
- KINGSTON 64Gb Microsdxc Canvas Go Plus, SDCG3/64GB (SDCG3/64GB)
- MONOPRICE Audio Cable, 3.5mm, M/M, 25 Ft (646)
- ILC Replacement for Bolate 12-100-0003 Battery (12-100-0003 BATTERY BOLATE)
- MIGHTY MAX BATTERY 6V 12AH F2 SLA Replacement Battery for BP10-6, ES12-6 Battery (ML12-6F30008)
- MIGHTY MAX BATTERY 12V 55AH GEL Battery Replacement for Amstron AP12-55 (ML55-12GEL507)
- MIGHTY MAX BATTERY 12V 55AH Pride Mobility Jazzy 600, 600 XL, 614, 614HD Battery - 2 Pack (ML55-12MP241062)
- MIGHTY MAX BATTERY 12V 11.2Ah Battery Replacement for Yuasa YTZ14S (YTZ14S1047)
- MIGHTY MAX BATTERY YTX14AH 12V 12AH GEL Replacement for CTX14AH-BS, CB14A-A2, YB14A-A2 (YTX14AHGEL107)
- MIGHTY MAX BATTERY 12V 100Ah SLA Replacement Battery for PowerSonic PS-121000U (MAX3960874)
- BATTERY CLERK AJC® APC BACK-UPS 900 RS900 12V 8Ah UPS Battery (APC-BACK-UPS 900 RS900)
- Mighty Max Battery Sealed Lead Acid Batteries