Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX14AH 12V 12AH Battery for Polaris 500 Sportsman HO '96-'13
Mfr # YTX14AH72
Zoro # G7564228
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.40 in
- Width 5.20 in
- Depth 3.50 in
- Weight 10.14 lbs
Product Information
- Brand Mighty Max Battery
- MFR # YTX14AH72
- Zoro # G7564228
- UPC # 82481321133
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.40 in |
Width | 5.20 in |
Depth | 3.50 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 12 V |
Weight | 10.14 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX14AH is a 12V 12AH 210 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) Battery. This YTX14AH is a sealed lead-acid (SLA) absorbed glass mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free, and ready to install. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Premium quality absorbed glass mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Polarity: Positive on left, Negative on right. Listing is for the Battery and Screws only. No wire harness or mounting accessories included. Nut and Bolt Terminal.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Siltron EM-401 (ML4-645103969)
- MONOPRICE Usb C To HDMI Adapter (13235)
- STARTECH.COM 3ft High Speed HDMI to HDMI 1.4 Cable - Ultra HD 4k x 2k (HDMM3)
- VIDEO MOUNT PRODUCTS Television/Flat Panel Turntable - 20"W x 15"D (TT20)
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH UPS Battery Replaces Vision CP1250, CP 1250 - 2 Pack (ML5-12MP216012)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for Leoch DJW12-7.2 (ML7-1219112063)
- MIGHTY MAX BATTERY 12 Volt 18 Ah 270 CCA Rechargeable Sealed Lead Acid Battery (YTX20L-BS)
- MIGHTY MAX BATTERY 12V 22AH SLA Replacement Battery for Leoch LPX12-20 (MAX3943807)
- MIGHTY MAX BATTERY 12 Volt 50 Ah Rechargeable Sealed Lead Acid Battery (ML50-12)
- MIGHTY MAX BATTERY 12V 5AH Replacement Battery for EB1250F2, ELB 1250A With 12V Charger (MAX3943123)
- MIGHTY MAX BATTERY YTX20L-BS GEL Battery Replaces Odyssey Extreme PC680MJT Powersport (YTX20L-BSGEL358)
- Mighty Max Battery Sealed Lead Acid Batteries