Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX14AH 12V 12AH Battery for Polaris 400 Sportman HO 2011-2012
Mfr # YTX14AH57
Zoro # G400527159
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.40 in
- Width 5.20 in
- Depth 3.50 in
- Weight 10.14 lbs
Product Information
- Brand Mighty Max Battery
- MFR # YTX14AH57
- Zoro # G400527159
- UPC # 785123699453
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.40 in |
Width | 5.20 in |
Depth | 3.50 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 10.14 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX14AH is a 12V 12AH 210 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) Battery. This YTX14AH is a sealed lead-acid (SLA) absorbed glass mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free, and ready to install. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Premium quality absorbed glass mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Polarity: Positive on left, Negative on right. Listing is for the Battery and Screws only. No wire harness or mounting accessories included. Nut and Bolt Terminal.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDENTIPLUS ID Wristband, Tyvek, Fall Risk, PK500 (T3UD-202-34)
- VIEWSONIC Universal Client Mounting Kit For Compatible Viewsonic Monitors. (LCD-CMK-001)
- BATTERY CLERK AJC® Sigmas SP6-12HR SP 6-12HR 6V 12Ah Sealed Lead Acid Battery (SIGMASTEK-SP6-12HR SP 6-12HR)
- SPECO TECHNOLOGIES All-Black 15W Deluxe Megaphone with Siren (ER370B)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for Enduring MH20567 (ML9-12241491)
- MIGHTY MAX BATTERY YTX4L-BS Replacement for Honda NB50 Aero Battery (YTX4L-BS11111138111111124)
- MIGHTY MAX BATTERY 12-Volt 100 Ah Sealed Lead Acid Rechargeable GEL Battery (ML100-12GEL)
- MIGHTY MAX BATTERY 6V 4.5AH Battery Replaces Spot Light 20 million Candlepower - 2PK (MAX3962702)
- MIGHTY MAX BATTERY ML12-6 .250TT - 6V 12AH Replacement Streamlight Litebox Battery (ML12-6F265)
- MIGHTY MAX BATTERY YTX14AH-BS GEL 12V 12AH Replaces Yamaha 4XE-H2100-00, 4XE-H2110-00 (YTX14AHGEL147)
- MIGHTY MAX BATTERY 12V 35AH GEL Replacement Batter for Kinetik HC800 - 2 Pack (ML35-12GELMP2482)
- Mighty Max Battery Sealed Lead Acid Batteries