Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX14-BS GEL Battery for Piaggio 500 MP3 500 / Sport ABS 2014-2016
Mfr # YTX14-BSGEL265
Zoro # G000517475
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 5.75 in
- Width 6.00 in
- Depth 3.44 in
- Weight 9.92 lbs
Product Information
- Brand Mighty Max Battery
- MFR # YTX14-BSGEL265
- Zoro # G000517475
- UPC # 730052390933
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 5.75 in |
Width | 6.00 in |
Depth | 3.44 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 9.92 lbs |
Amperage | 12 AH |
Chemistry | GEL |
Terminal | Nut and Bolt |
Description
YTX14-BSGEL is a 12-Volt 12 Ah 200 Cold Cranking Amps (CCA) GEL (maintenance free) battery. The YTX14-BS GEL is a 12-Volt 12 Ah GEL (Maintenance Free) battery. Requires no addition of water during the life of the battery. The MIGHTY MAX YTX14-BS GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a GEL Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Common uses for the YTX14-BS GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Factory activated GEL battery, maintenance free, no acid pack needed, advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. True deep cycle battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Environment friendly, leaving no pollution to the environment while charging and discharging, zero fumes or chemicals escape the battery casing, all chemical reactions are done within the battery itself. Polarity: positive on left, negative on right, listing is for the battery and screws only, no wire harness or mounting accessories included
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELL CONSUMER DW316 Ext USB Optical Drive, 429AAUQ (8J15V)
- MOTOROLA Speaker Microphone, Submersible, Plastic (AAE46X507 MH-66A4B)
- MONOPRICE DynamicView Ultra 8K Premium High Speed HDMI Cable_ 48Gbps_ 8K_ Dynami (31229)
- ILC Replacement for Motorola Rmv2080 (RMV2080 MOTOROLA)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery for Peak PKC0BJ 450 Amp Jump Starter (ML18-1221141197)
- MIGHTY MAX BATTERY 12V 100Ah SLA AGM Compatible Battery for APC SILCON SL20KG (ML100-1274)
- MIGHTY MAX BATTERY YTX30L-BS Replacement Battery for Polaris Slingshot 10-17 With 12V 4Amp Charger (MAX3946931)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for Exide Batteries BAT0122 (ML100-12GEL223)
- MIGHTY MAX BATTERY 6V 4.5AH Battery for Dynacraft Spiderman Car Model #8802-08 - 6 Pack (ML4-6MP68721042729)
- MIGHTY MAX BATTERY 12V 10AH Battery Replaces Neuton CE5 POWPS12100 With 12V 1Amp Charger (MAX3831032)
- MIGHTY MAX BATTERY YTX5L-BS GEL Battery for 12V Kymco Mongoose 90 50 ATV Battery (YTX5L-BSGEL126)
- Mighty Max Battery Sealed Lead Acid Batteries