Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX14-BS GEL Battery for Honda TRX500FA Foreman Rubicon 4x4 01-12
Mfr # YTX14-BSGEL291
Zoro # G7568455
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 5.75 in
- Width 6.00 in
- Depth 3.44 in
- Weight 9.92 lbs
Product Information
- Brand Mighty Max Battery
- MFR # YTX14-BSGEL291
- Zoro # G7568455
- UPC # 785123718673
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 5.75 in |
Width | 6.00 in |
Depth | 3.44 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 9.92 lbs |
Amperage | 12 AH |
Chemistry | GEL |
Terminal | Nut and Bolt |
Description
YTX14-BSGEL is a 12-Volt 12 Ah 200 Cold Cranking Amps (CCA) GEL (maintenance free) battery. The YTX14-BS GEL is a 12-Volt 12 Ah GEL (Maintenance Free) battery. Requires no addition of water during the life of the battery. The MIGHTY MAX YTX14-BS GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a GEL Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Common uses for the YTX14-BS GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Factory activated GEL battery, maintenance free, no acid pack needed, advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. True deep cycle battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Environment friendly, leaving no pollution to the environment while charging and discharging, zero fumes or chemicals escape the battery casing, all chemical reactions are done within the battery itself. Polarity: positive on left, negative on right, listing is for the battery and screws only, no wire harness or mounting accessories included
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Gel Wrist Rest, Black (MMMWR340LE)
- DANTONA Battery, L111A68-6-11-2W (L111A68-6-11-2W)
- SPECO TECHNOLOGIES Camera, Bullet Type, Lens Fixed (CVC627MT)
- ICOM Antenna, 7-1/2" L, w/ Mfr. No. M73 (FAS64V)
- MIGHTY MAX BATTERY ML8-12 - 12 VOLT 8 AH SLA BATTERY - 4 Pack (ML8-12MP41)
- MIGHTY MAX BATTERY 6V 4.5AH Battery Replacement for Lucky Duck ProSeries Remote - 4 Pack (ML4-6MP48106100213)
- MIGHTY MAX BATTERY YB14L-A2 12V 12Ah Battery for Yamaha 850 XS850 (All) 1980-1981 (YB14L-A299)
- MIGHTY MAX BATTERY 12V 8Ah Security Alarm Battery replaces 12V 7Ah Bosch D126 - 2 Pack (ML8-12MP211663)
- MIGHTY MAX BATTERY YT7B-BS 12V 6.5AH Battery for CYLA7BBSXTA Xtreme AGM 7B-BS Powersport (MAX3931863)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH General 00648 Sealed Non-Spillable Emergency Light Battery WKA6-5F - 6PK (MAX3426981)
- MIGHTY MAX BATTERY ML26-12 12V 26AH Replacement Battery for Interstate BAT12260 (ML26-12109)
- Mighty Max Battery Sealed Lead Acid Batteries