Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX14-BS GEL Battery for ATV Quad Motorcycle Scooter Moped
Mfr # YTX14-BSGEL306
Zoro # G400517846
product price: $53.19
/ea
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 5.75 in
- Width 6.00 in
- Depth 3.44 in
- Weight 9.92 lbs
Product Information
- Brand Mighty Max Battery
- MFR # YTX14-BSGEL306
- Zoro # G400517846
- UPC # 82481306550
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 5.75 in |
Width | 6.00 in |
Depth | 3.44 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 9.92 lbs |
Amperage | 12 AH |
Chemistry | GEL |
Terminal | Nut and Bolt |
Description
YTX14-BSGEL is a 12-Volt 12 Ah 200 Cold Cranking Amps (CCA) GEL (maintenance free) battery. The YTX14-BS GEL is a 12-Volt 12 Ah GEL (Maintenance Free) battery. Requires no addition of water during the life of the battery. The MIGHTY MAX YTX14-BS GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a GEL Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Common uses for the YTX14-BS GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Factory activated GEL battery, maintenance free, no acid pack needed, advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. True deep cycle battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Environment friendly, leaving no pollution to the environment while charging and discharging, zero fumes or chemicals escape the battery casing, all chemical reactions are done within the battery itself. Polarity: positive on left, negative on right, listing is for the battery and screws only, no wire harness or mounting accessories included
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADESSO Three-Button Desktop Optical Scroll USB Mouse, USB 2.0, Left/Right Hand Use, Black (HC3003US)
- EDGE MEMORY 2Gb Edge Premium Compact Flash Card (Cf (PE194529)
- MOBILESPEC Headsets, 3 ft. Cord (MBS10241)
- ENERGIZER 2430 Lithium Coin Battery, 3 V (ECR2430BP)
- MIGHTY MAX BATTERY ML18-12 - 12 VOLT 18 AH SLA BATTERY - PACK OF 2 (ML18-12MP296973541)
- MIGHTY MAX BATTERY 12V 18AH F2 SLA Replacement Battery for Bright Way Group BW 12180 (ML18-12F264)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replaces Baja Boss Power Boat Trolling Motor (ML100-12GEL7)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for APC BackUPS BX1500G - 2PK (MAX3965649)
- MIGHTY MAX BATTERY 6V 1.3Ah Solo Light 880514 Emergency Light Battery - 4 Pack (ML1.3-6MP421)
- MIGHTY MAX BATTERY Viper VP-800 800 Watt Audio Battery for Planet Audio TRQ4.800 Torque (MAX3513244)
- BATTERY CLERK AJC Edwards 6.5 Emergency Light Replacement Battery 7Ah, 12V, F2 (AJC-D7S-F2-J-0-187176)
- Mighty Max Battery Sealed Lead Acid Batteries