Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX14-BS GEL 12V 12AH Battery For KAWASAKI ZX1100-D ZX-11(CN) 93-'94
Mfr # YTX14-BSGEL116
Zoro # G300512583
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 5.75 in
- Width 6.00 in
- Depth 3.44 in
- Weight 9.92 lbs
Product Information
- Brand Mighty Max Battery
- MFR # YTX14-BSGEL116
- Zoro # G300512583
- UPC # 785123694373
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 5.75 in |
Width | 6.00 in |
Depth | 3.44 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 9.92 lbs |
Amperage | 12 AH |
Chemistry | GEL |
Terminal | Nut and Bolt |
Description
YTX14-BSGEL is a 12-Volt 12 Ah 200 Cold Cranking Amps (CCA) GEL (maintenance free) battery. The YTX14-BS GEL is a 12-Volt 12 Ah GEL (Maintenance Free) battery. Requires no addition of water during the life of the battery. The MIGHTY MAX YTX14-BS GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a GEL Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Common uses for the YTX14-BS GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Factory activated GEL battery, maintenance free, no acid pack needed, advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. True deep cycle battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Environment friendly, leaving no pollution to the environment while charging and discharging, zero fumes or chemicals escape the battery casing, all chemical reactions are done within the battery itself. Polarity: positive on left, negative on right, listing is for the battery and screws only, no wire harness or mounting accessories included
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECMATE POWERSPORT PRODUCTS OPTIMATE 7 12&24V CHRGR/TSTR/MNTNR (TECTM-261)
- ILC Replacement for HBC Radiomatic Ba214061 (RADIOMATIC BA214061 HBC)
- MIGHTY MAX BATTERY 6V 7Ah SLA Battery for Kid Trax Avigo Quad KT1042TR / KT1051TR (ML7-61232111112203)
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Replacement Battery for Motobatt MBTX7U QuadFlex (YTX7L-BS89439)
- MIGHTY MAX BATTERY 12V 22Ah GEL Battery Replaces 20Ah Leoch LP12-20, LP 12-20 (ML22-12GEL94)
- MIGHTY MAX BATTERY 12 Volt 12 Ah SLA UPS Battery (ML12-12F22432)
- MIGHTY MAX BATTERY 12V 11.2Ah Battery Replaces BikeMaster High Performance BTZ14S 140 (YTZ14S1031)
- MIGHTY MAX BATTERY YTX4L-BS GEL Battery for E-Ton TXL, NXL 90CC 99-03 With 12V 1Amp Charger (MAX3832215)
- MIGHTY MAX BATTERY 6V 4.5AH Replacement Battery for Crown 6CE5 - 2 Pack (ML4-6MP21910666144)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Rechargable Game Deer Feeder Predator Caller Battery (ML4-691711111111)
- MIGHTY MAX BATTERY 12V 11.2Ah Battery Replacement for Yuasa YTZ14S (YTZ14S1047)
- Mighty Max Battery Sealed Lead Acid Batteries