Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX14-BS Battery Replacement for Mercedes Backup Auxiliary 2115410001
Mfr # YTX14-BS377
Zoro # G7559215
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 5.75 in
- Width 6.00 in
- Depth 3.44 in
- Weight 9.92 lbs
Product Information
- Brand Mighty Max Battery
- MFR # YTX14-BS377
- Zoro # G7559215
- UPC # 82045906189
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 5.75 in |
Width | 6.00 in |
Depth | 3.44 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 12 V |
Weight | 9.92 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX14-BS is a 12-Volt 12 Ah 200 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX14-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: positive on left, negative on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES Amplifier, 60W, Mixer (PMM60A)
- PKCELL PK Cell NIMHAAA1200-4B 1.2V Rechargeable AAA Battery with 1200 mAh; Pack of 4 (NIMHAAA1200-4B)
- MIGHTY MAX BATTERY 12V 7.2AH Battery for Rotech E8 Control Panel + 12V Charger (ML7-12CHCOMBO2791)
- UNIRISE USA Usb Type C Is A 24-Pin Fully Reversible Usb Connection System That (USBC-MM-03F)
- MIGHTY MAX BATTERY 12V 8A Razor Pocket Mod Hannah Montana 15130651 Scooter Battery (ML8-121230111135)
- MIGHTY MAX BATTERY 12V 12AH Replacement Battery for Cirrus PN 21063-001 - 3 Pack (ML12-12F2MP338914053246)
- MIGHTY MAX BATTERY 12V 18Ah Replaces RBC7 SU1400 SUA1500 SU700 APC Cartridge - 2 Pack (ML18-12MP296971)
- MIGHTY MAX BATTERY YTX14-BS Battery for Honda TRX500FA Foreman Rubicon 4x4 01-12 (YTX14-BS274)
- MIGHTY MAX BATTERY 12V 8Ah SLA Battery Replaces Vexilar FL-8SE Genz Pack (ML8-1213291)
- MIGHTY MAX BATTERY 12V 18AH GEL Battery Replacement for Deliberate 6FM-18 - 4 Pack (ML18-12GELMP418)
- MIGHTY MAX BATTERY YTX20L-BS GEL Battery Replaces Kawasaki 620 Mule 4010 4x4 (CN) 17-18 (YTX20L-BSGEL487)
- Mighty Max Battery Sealed Lead Acid Batteries