Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX14-BS Battery Replacement for Kawasaki KMX14-BS Motorcycle
Mfr # YTX14-BS365
Zoro # G900508160
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 5.75 in
- Width 6.00 in
- Depth 3.44 in
- Weight 9.92 lbs
Product Information
- Brand Mighty Max Battery
- MFR # YTX14-BS365
- Zoro # G900508160
- UPC # 759478291976
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 5.75 in |
Width | 6.00 in |
Depth | 3.44 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 9.92 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX14-BS is a 12-Volt 12 Ah 200 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX14-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: positive on left, negative on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT&T Corded Telephone With Speakerphone (CL2909)
- SPECO TECHNOLOGIES Camera, Bullet Type, Fixed Lens, 12VDC (CVC617T)
- OTTERBOX Commuter Case For Samsung Galaxy S24 , Run Wildflower (77-94506)
- DANTONA Lithium CR123-A Photo Batteries, Pack/2 (UL1232)
- MIGHTY MAX BATTERY 12V 100Ah SLA AGM Battery for Polysun 160W Solar Power System (ML100-13234)
- MIGHTY MAX BATTERY 12V 75AH Internal Thread Battery for Permobil C500, C500RS, C500VS (ML75-12INT119)
- MIGHTY MAX BATTERY YTX5L-BS 12V 4AH Replacement Battery for Power Max GTX5L-BS (YTX5L-BS211959)
- MIGHTY MAX BATTERY YB12A-A 12V 12AH Battery Replacement for Honda VT500C Shadow 83-86 (YB12A-A89)
- MIGHTY MAX BATTERY 6 -Volt 1.3Ah Rechargeable F1 Terminal Sealed Lead Acid Battery (ML1.3-6)
- MIGHTY MAX BATTERY ML-U1 12V 200CCA Battery for Cub Cadet Sit Down Under Seat Mowers (ML-U1-CCA157)
- MIGHTY MAX BATTERY YTX4L-BS SLA Replacement Battery for Suzuki DR350S 1993 (MAX3951919)
- Mighty Max Battery Sealed Lead Acid Batteries