Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX14-BS Battery for ATV Snowmobile Mowers PWC Watercraft
Mfr # YTX14-BS288
Zoro # G300518486
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 5.75 in
- Width 6.00 in
- Depth 3.44 in
- Weight 9.92 lbs
Product Information
- Brand Mighty Max Battery
- MFR # YTX14-BS288
- Zoro # G300518486
- UPC # 82481301456
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 5.75 in |
Width | 6.00 in |
Depth | 3.44 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 9.92 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX14-BS is a 12-Volt 12 Ah 200 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX14-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: positive on left, negative on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMPLE CMPLE 732-N 15ft 28AWG HDMI 1.4 Cable with Ethernet with Ferrite Cores- Black (732-N)
- SPECO TECHNOLOGIES Camera, Bullet Type, Lens Fixed (CVC627MT)
- MONOPRICE Triple RCA Dubbing Cable, RG59U, 15 ft. (6308)
- ILC Replacement for Dyson V6 Motorhead Exclusive (V6 MOTORHEAD EXCLUSIVE DYSON)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH Replacement Battery for B B Battery BP7-12 (ML7-121911111188)
- MIGHTY MAX BATTERY 6V 7Ah SLA Battery Replacement for Scooter Motorsports - 2 Pack (ML7-6MP215963629)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for Yuasa NP18-12B - 4 Pack (ML18-12MP4167337411)
- MIGHTY MAX BATTERY 12V 9Ah Battery Replacement for Texas Hunter 300lb Trophy Deer Feeder (ML9-12241104)
- MIGHTY MAX BATTERY 12V 12AH SLA Battery Replacement for Long Way LW-6FM10 (ML12-12F22915)
- MIGHTY MAX BATTERY 12V 9AH SLA Battery Replacement for Generac 0G9449 - 2 Pack (ML9-12NBMP26)
- BATTERY CLERK AJC Ritar RT640S Sealed Lead Acid Replacement Battery 4.5Ah, 6V, F1 (AJC-C4.5S-V-0-191550)
- Mighty Max Battery Sealed Lead Acid Batteries