Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX12-BS Power Sports Battery Replaces CYTX12-BS, CTX12-BS
Mfr # YTX12-BS111
Zoro # G7565759
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 5.11 in
- Width 5.90 in
- Depth 3.34 in
- Weight 8.15 lbs
Product Information
- Brand Mighty Max Battery
- MFR # YTX12-BS111
- Zoro # G7565759
- UPC # 759478285463
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 5.11 in |
Width | 5.90 in |
Depth | 3.34 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 8.15 lbs |
Amperage | 10 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX12-BS is a 12V 10AH 180 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) Battery. This YTX12-BS is a sealed lead-acid (SLA) absorbed glass mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free, and ready to install. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Premium quality absorbed glass mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Dimensions: 5.90 inches x 3.34 inches x 5.11 inches. Polarity: Positive on left, Negative on right. Listing is for the Battery and Screws only. No wire harness or mounting accessories included. Nut and Bolt Terminal.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITECORE UI1 Single-Slot Intelligent USB Lithium-ion Battery Charger for 18650, 18350, 20700, 21700 etc (UI1)
- MIGHTY MAX BATTERY YTX12-BS 12V 10AH GEL Battery Replaces 12-BS, GTX12-BS (YTX12-BSGEL109A)
- MIGHTY MAX BATTERY YTX5L-BS Replacement Battery for ATV E-TON All models 90CC 04-'05 (YTX5L-BS114811)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, Faston (5EFF9)
- MIGHTY MAX BATTERY 12V 1.3Ah Power Sonic PS1212 Rechargeable Replacement SLA Battery - 4PK (MAX3434374)
- MIGHTY MAX BATTERY YTX14-BS Battery Replacement for ATV Power Sport ETX14-BS (YTX14-BS321)
- MIGHTY MAX BATTERY YB12A-AGEL 12V 12AH GEL Replacement Battery compatible with Adventure Power 42514 - 2PK (MAX4020222)
- MIGHTY MAX BATTERY 6V 12AH F2 Battery Replacement for Duracell DURA6-12F (ML12-6F301021)
- MIGHTY MAX BATTERY ML3-12 12V 3.5AH SLA Battery Replaces PE12V3AF1 PS-1230 UB1234 WP3-12 (ML3-1297)
- MIGHTY MAX BATTERY YTZ10S 12V 8.6AH Replacement Battery for JIS Part Number Z10S (YTZ10S541)
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 Battery for Power Patrol SLA1104 (ML12-12F2233)
- Mighty Max Battery Sealed Lead Acid Batteries