Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX12-BS Power Sports Battery Replaces 12-BS, GTX12-BS
Mfr # YTX12-BS110
Zoro # G7551366
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 5.11 in
- Width 5.90 in
- Depth 3.34 in
- Weight 8.15 lbs
Product Information
- Brand Mighty Max Battery
- MFR # YTX12-BS110
- Zoro # G7551366
- UPC # 759478336806
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 5.11 in |
Width | 5.90 in |
Depth | 3.34 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 8.15 lbs |
Amperage | 10 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX12-BS is a 12V 10AH 180 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) Battery. This YTX12-BS is a sealed lead-acid (SLA) absorbed glass mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free, and ready to install. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Premium quality absorbed glass mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Dimensions: 5.90 inches x 3.34 inches x 5.11 inches. Polarity: Positive on left, Negative on right. Listing is for the Battery and Screws only. No wire harness or mounting accessories included. Nut and Bolt Terminal.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTTERBOX Commuter Case For Samsung Galaxy S24 Plus , Run Wildflower (77-94516)
- NITECORE NL1823 2300mAh Rechargeable 18650 Battery (NL1823)
- ILC Replacement for At&t Bt166342 Battery (BT166342 BATTERY AT&T)
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery for Eaton Powerware 58700036-001 - 8 Pack (ML7-12MP8317479103324)
- MIGHTY MAX BATTERY 12V 150AH SLA Replacement Battery for Crown CR-GC150 (MAX3944988)
- MIGHTY MAX BATTERY 12V 8.6AH 190CCA GEL Replacement for FAYTZ10S Yamaha ATV Battery (YTZ10SGEL14)
- MIGHTY MAX BATTERY ML7-12 - 12 VOLT 7.2 AH SLA BATTERY - PACK OF 2 (ML7-12MP23681130461109)
- MIGHTY MAX BATTERY 12V 18AH F2 SLA Replacement Battery for Power Sonic 1201803402 (ML18-12F22)
- MIGHTY MAX BATTERY 12 VOLT 9 AH SLA BATTERY NB terminal - 2 Pack (ML9-12NBMP2)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Exit Sign Battery - 6 Pack (ML4-6MP6851)
- MIGHTY MAX BATTERY 12V 10AH Scooter Battery for Toyo 6FM10A F2, 6-FM10A F2 - 4 Pack (ML10-12MP4210780)
- Mighty Max Battery Sealed Lead Acid Batteries