Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YT12B-4 GEL 12V 10Ah Battery Replacement for Power Max GT12B-4
Mfr # YT12B-4GEL47
Zoro # G300519193
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 5.25 in
- Width 6.00 in
- Depth 2.75 in
- Weight 10.14 lbs
Product Information
- Brand Mighty Max Battery
- MFR # YT12B-4GEL47
- Zoro # G300519193
- UPC # 635665625215
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 5.25 in |
Width | 6.00 in |
Depth | 2.75 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 10.14 lbs |
Amperage | 10 AH |
Chemistry | GEL |
Terminal | Nut and Bolt |
Description
YT12B-4 GEL is a 12V 10AH 125 Cold Cranking Amps (CCA) GEL (Maintenance Free) Battery. Requires no addition of water during the life of the battery. The Mighty Max YT12B-4 GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a Gel Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Factory activated GEL battery. Maintenance free. No acid pack needed. Advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. True deep cycle battery that can be mounted in any position, Resists shocks and vibration. Long lasting high performance in high and low temperatures. Environment friendly, leaving no pollution to the environment while charging and discharging. Zero fumes or chemicals escape the battery casing. All chemical reactions are done within the battery itself. Polarity: Positive on left, Negative on right. Listing is for the Battery and Screws only. No wire harness or mounting accessories included. Nut and Bolt Terminal.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGITECH Logitech M187 Wireless, Red (910-002727)
- ILC Replacement for Motorola Cs3070 (CS3070 MOTOROLA)
- ILC Replacement for GE Fanuc A98l-0031-0011/l Battery (FANUC A98L-0031-0011/L BATTERY GE)
- BLACK BOX 38U RACK ELITE SERVER CAB NON CANCELABLE/NON RETURNABLE (EC38U3032SDDMSNK)
- MIGHTY MAX BATTERY 12V 35AH SLA Replacement Battery for Neptune NT12-35 IT (MAX3970934)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replaces CyberPower Intelligent 1500VA - 4 Pack (ML9-12MP49151129779)
- MIGHTY MAX BATTERY 12V 5Ah Compatible Battery for APC Back-UPS BE ES350, BE ES500 UPS (ML5-12213)
- MIGHTY MAX BATTERY 12V 110AH SLA Battery Replaces Caddy Kaddy E-Caddy E-Car Golf Cart (ML110-1250)
- MIGHTY MAX BATTERY YTX9-BS SLA Battery for Snowmobile Mowers PWC Watercraft (YTX9-BS326)
- MIGHTY MAX BATTERY 12V 5AH Electric Scooter Battery for 4.5ah Razor W13111201003 (ML5-12221111111111111)
- MIGHTY MAX BATTERY YTX20L-BS GEL Battery Replaces Yamaha Wave Runner Models 238CCA 2008 (YTX20L-BSGEL402)
- Mighty Max Battery Sealed Lead Acid Batteries