Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YB9A-A 12V 9AH Battery Replacement for Suzuki LT-F 160 X CB9A-A 1999
Mfr # YB9A-A12
Zoro # G000510629
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 5.25 in
- Width 5.30 in
- Depth 3.00 in
- Weight 6.19 lbs
Product Information
- Brand Mighty Max Battery
- MFR # YB9A-A12
- Zoro # G000510629
- UPC # 759478122966
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 5.25 in |
Width | 5.30 in |
Depth | 3.00 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 6.19 lbs |
Amperage | 9 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YB9A-A is a 130 Cold Cranking Amps (CCA) 12V 9AH Sealed Lead Acid (SLA) Battery. This YB9A-A is a sealed lead-acid (SLA) absorbed glass mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free, and ready to install. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Premium quality absorbed glass mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Polarity: Positive on Left, Negative on Right. Listing is for the Battery and Screws only. No wire harness or mounting accessories included. Nut and Bolt Terminal
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX14-BS Replaces Kawasaki 300cc KLF300-B Bayou 98 With 12V 2Amp Charger (MAX3835502)
- EARPHONE CONNECTION Earhook Listen Only Earpiece, Black (EP2BC)
- PC ENCLOSURES 48 Stainless Steel LCD Guardian- Fits up to 49" TV Screen (48 Stainless LCD Guardian)
- AIPHONE Master Station, 15VAC, 2 Conductors (DB-1SD)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Replaces Interstate SEC0905 Rechargable Battery (ML4-6918110)
- MIGHTY MAX BATTERY YTX30L-BS 12V 30AH Battery for Polaris Sportsman 2009 - 2010 (YTX30L-BS4)
- MIGHTY MAX BATTERY 12V 35Ah U1 Invacare Pronto M50, M51, M61, M71, Booster Battery (ML35-12564)
- MIGHTY MAX BATTERY 12V 35AH SLA Internal Thread Battery for UB12350 Amigo Value Shopper (ML35-12INT161)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Newark NP7-12 - 8 Pack (ML7-12MP8317479103653)
- MIGHTY MAX BATTERY YTX20L-BS Replacement Battery for Exide 16L-BS, 20L-BS Battery (YTX20L-BS85)
- ILC Replacement for APC CS 350 (bk350) UPS Battery (CS 350 (BK350) UPS BATTERY APC)
- Mighty Max Battery Sealed Lead Acid Batteries