Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YB9A-A 12V 9AH 130 CCA Battery Replacement for Fire Power CB9A-A
Mfr # YB9A-A1
Zoro # G600511392
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 5.25 in
- Width 5.30 in
- Depth 3.00 in
- Weight 6.19 lbs
Product Information
- Brand Mighty Max Battery
- MFR # YB9A-A1
- Zoro # G600511392
- UPC # 759478122799
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 5.25 in |
Width | 5.30 in |
Depth | 3.00 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 6.19 lbs |
Amperage | 9 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YB9A-A is a 130 Cold Cranking Amps (CCA) 12V 9AH Sealed Lead Acid (SLA) Battery. This YB9A-A is a sealed lead-acid (SLA) absorbed glass mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free, and ready to install. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Premium quality absorbed glass mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Polarity: Positive on Left, Negative on Right. Listing is for the Battery and Screws only. No wire harness or mounting accessories included. Nut and Bolt Terminal
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for Schumacher DSR PSJ2212 ProSeries (ML22-12GEL575)
- ILC Replacement for GAF 2788.z replacement light bulb lamp (2788.Z GAF)
- INVID TECH Network Video Recorder (VN2A-8X8)
- MIGHTY MAX BATTERY New 12V 35AH SLA Battery for Electric Mobility Candy Apple (ML35-12362)
- MIGHTY MAX BATTERY 6V 7Ah SLA Battery Replacement for Powersonic PS670 (ML7-6123550)
- MIGHTY MAX BATTERY 12V 9Ah Battery Replaces Leoch DJW12-9.0 T2, DJW 12-9.0 T2 - 8 Pack (ML9-12MP814912371874)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH SLA Battery - T3 Terminals - for ZB-12-18 - 4 Pack (ML18-12MP41614)
- MIGHTY MAX BATTERY 6V 5Ah Replacement Battery for Rayovac 941, 944 (ML5-6S52)
- MIGHTY MAX BATTERY YTX20L-BS Replacement Battery for Champion (Exide) 20LBS (YTX20L-BS50)
- MIGHTY MAX BATTERY 12V 35AH SLA Internal Thread Battery for MB857-35 -CH AGM U1 (ML35-12INT68)
- POWERSTAR PowerStar AGM1235-127 UB12350 12V 33AH Pride Victory AGM1234T Scooter Battery Deep Cycle (AGM1235-127)
- Mighty Max Battery Sealed Lead Acid Batteries