Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YB16CL-B GEL 12V 19Ah Battery for YAMAHA Wave Runner All CC 87-'09
Mfr # YB16CL-BGEL5
Zoro # G7559434
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.53 in
- Width 5.27 in
- Depth 3.50 in
- Weight 10.14 lbs
Product Information
- Brand Mighty Max Battery
- MFR # YB16CL-BGEL5
- Zoro # G7559434
- UPC # 785123753193
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.53 in |
Width | 5.27 in |
Depth | 3.50 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 10.14 lbs |
Amperage | 12 AH |
Chemistry | GEL |
Terminal | Nut and Bolt |
Description
The YB16CL-B GEL is a 12 Volt 19AH GEL (Maintenance Free) battery. Requires no addition of water during the life of the battery. The Mighty Max YB16CL-B GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a Gel Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Factory activated GEL battery. Maintenance free. No acid pack needed. Advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. True deep cycle battery that can be mounted in any position, Resists shocks and vibration. Long lasting high performance in high and low temperatures. Environment friendly, leaving no pollution to the environment while charging and discharging. Zero fumes or chemicals escape the battery casing. All chemical reactions are done within the battery itself. Polarity: Negative on left, Positive on right. Listing is for the Battery and Screws only. No wire harness or mounting accessories included. Nut and Bolt Terminal
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS TV Wall Mount, For Televisions (SP850-UNL)
- MIGHTY MAX BATTERY YTX14-BS Battery Replacement for ATV Power Sport ETX14-BS (YTX14-BS321)
- SCANSTRUT ROKK 10W Cove LED Wireless Phone Charging Pocket (SC-CW-10F)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for PowerStar PS12-22-242 (ML22-12GEL379)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for APC BR1500G (ML7-1219111731)
- MIGHTY MAX BATTERY YTX24HL-BS 12V 21AH GEL Battery for Yamaha VX700XTCD XTC Deluxe 1998 (YTX24HL-BSGEL61)
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery for Sea Doo Sea Scooter ZS06 (ML7-122222)
- MIGHTY MAX BATTERY 12V 8Ah Battery Replaces Stealth Cam STC-12BB Battery Box - 2 Pack (ML8-12MP21161331092)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Acorn Stairlift Superglide - 2 Pack (ML7-12MP23681130461002)
- MIGHTY MAX BATTERY ML-U1-CCAHR 12V 320CCA Battery for JohnDeere 415 15 HP 340CCA Mower (ML-U1-CCAHR453)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for Yuasa NPX-35FR - 10 Pack (ML7-12MP103612512751085)
- Mighty Max Battery Sealed Lead Acid Batteries