Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YB16CL-B 12V 19Ah Battery for YAMAHA Wave Runner All CC 87-'09
Mfr # YB16CL-B2
Zoro # G7540610
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.53 in
- Width 5.27 in
- Depth 3.50 in
- Weight 10.14 lbs
Product Information
- Brand Mighty Max Battery
- MFR # YB16CL-B2
- Zoro # G7540610
- UPC # 785123721215
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.53 in |
Width | 5.27 in |
Depth | 3.50 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 10.14 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YB16CL-B is a 12 Volt 19AH 250 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) Battery
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12 -Volt 12 Ah 200 CCA Rechargeable Sealed Lead Acid Battery (YTX14-BS)
- APC Replacement Battery 2, RBC2 (RBC2)
- SENTRY True Wireless Micro In Ear Buds w/ Charging Case, White (BT957W)
- ALURATEK 20000 Mah Dual Pwrbnk W Qc (ASPB20KF)
- MIGHTY MAX BATTERY 12V 5Ah F2 SLA Replacement Battery for Presidential Sound Lectern (MAX3973934)
- MIGHTY MAX BATTERY 12V 7Ah Solex BD127 SB1270 Alarm Back Up Battery (ML7-121911111111011111100)
- MIGHTY MAX BATTERY YTX9-BS GEL Battery Replacement for SYM Joyride 200 2002-2003 (YTX9-BSGEL521)
- MIGHTY MAX BATTERY YTX4L-BS Replaces Motorcycle Scooter ATV Batteries (YTX4L-BS15648)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Enduring 6-DW-5 - 6 Pack (ML5-12MP660279213331245)
- MIGHTY MAX BATTERY 12V 9AH Replacement Battery for PE12V9, PX12090, UB1290 UPS APC (ML9-1294282)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery for Bruno PWC-2300 FWD (ML35-12GEL345)
- Mighty Max Battery Sealed Lead Acid Batteries