Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YB14L-A2 12V 12Ah Battery for Bimota 1000 YB8/YB10 1992-1995
Mfr # YB14L-A23
Zoro # G100518105
product price: $42.49
/ea
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.53 in
- Width 5.27 in
- Depth 3.50 in
- Weight 10.14 lbs
Product Information
- Brand Mighty Max Battery
- MFR # YB14L-A23
- Zoro # G100518105
- UPC # 785123753346
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.53 in |
Width | 5.27 in |
Depth | 3.50 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 10.14 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YB14L-A2 is a 12 Volt 12AH 210 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) Battery. This YB14L-A2 is a sealed lead-acid (SLA) absorbed glass mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free, and ready to install. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Premium quality absorbed glass mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Polarity: Positive on Right, Negative on Left. Listing is for the Battery and Screws only. No wire harness or mounting accessories included. Nut and Bolt Terminal.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Gender Changer, Compact, DB9, Coupler, F/F (P150-000)
- MONOPRICE Stereo Male To Rca Stereo M, 6 ft., Black (9768)
- CISCO Ws-G5484 Short Wave Gbic Transceiver Other Electrical Component (WS-G5484)
- AXIOM MANUFACTURING Axiom High Speed Hdmi Cable M/M 50Ft (HDMIMM50-AX)
- MIGHTY MAX BATTERY 12V 35AH SLA Battery Replacement for Deka 8GU1 - 2 Pack (ML35-12MP2569155161105284)
- MIGHTY MAX BATTERY 12V 75AH Internal Thread Replacement for CSB GH12600 UPS Back-up (ML75-12INT131)
- MIGHTY MAX BATTERY YTX5L-BS 12V 4AH Battery Replaces ATV Quad Motorcycle Scooter Moped (YTX5L-BS211863)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Enduring CB-4.5-6 (ML4-645103941)
- MIGHTY MAX BATTERY YTX20L-BS Replacement Battery for YAMAHA All Wave Runner Models 87-07 (YTX20L-BS61)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for APC Smart-UPS 750 UB1270 - 8 Pack (ML7-12MP8317479103816)
- MIGHTY MAX BATTERY Exit Sign Battery 6V 4.5Ah backup - 10 Pack (ML4-6MP1082515)
- Mighty Max Battery Sealed Lead Acid Batteries