Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YB12A-A 12V 12AH Battery Replacement for Honda VT C Shadow 500 83-86
Mfr # YB12A-A77
Zoro # G7556799
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.10 in
- Width 5.24 in
- Depth 3.15 in
- Weight 8.32 lbs
Product Information
- Brand Mighty Max Battery
- MFR # YB12A-A77
- Zoro # G7556799
- UPC # 759478121396
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.10 in |
Width | 5.24 in |
Depth | 3.15 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 12 V |
Weight | 8.32 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YB12A-A is a 165 Cold Cranking Amps (CCA) 12 Volt 12AH Sealed Lead Acid (SLA) Battery. This YB12A-A is a sealed lead-acid (SLA) absorbed glass mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. This battery comes already charged, sealed, maintenance free, and ready to install. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Premium quality absorbed glass mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Polarity: Negative on right, Positive on left. Listing is for the Battery and Screws only. No wire harness or mounting accessories included. Nut & Bolt. Terminal
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX14-BS GEL 12V 12AH Battery for 2006-12 Kawasaki Ninja ZX-14 (YTX14-BSGEL61)
- ONTEL PRODUCTS Ontel Products 270215 Battery Daddy BADA-MC4 As Seen on TV Double Sided Storage System; Plastic (270215)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery for Golden Technologies LiteRider GL110 - 2 Pack (ML22-12MP21141114682)
- CETIS Trimline Phone, Ash (205T (AS))
- MIGHTY MAX BATTERY 12V 22AH GEL Battery for BMW K1200LT K1200RS 51913 (ML22-12GEL59)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH Replacement Battery for APC SU1400RMBX120 (ML7-120155)
- MIGHTY MAX BATTERY 12V 18AH 51913 BMW K1200LT K1200RS Replacement Motorcycle Battery (ML18-1221128)
- MIGHTY MAX BATTERY 12V 5Ah F2 SLA Replacement Battery for PowerSonic PS-1250F2 (MAX3973806)
- MIGHTY MAX BATTERY 12V 26AH Battery Replacement for ETX30L (ML26-12183)
- MIGHTY MAX BATTERY 12V 100AH BATTERY FOR SOLAR WIND DEEP CYCLE VRLA 12V 24V 48V (ML100-1242)
- MIGHTY MAX BATTERY 12V 8Ah SLA Battery Replacement for Power Sonic PS-1270 (ML8-1213335329)
- Mighty Max Battery Sealed Lead Acid Batteries