Shop All Sealed Lead Acid Batteries
Mighty Max Battery
Y50-N18L-A3 Power Sports Battery Replaces 18L-BS ETX18L CY50-N18L-A3
Mfr # Y50-N18L-A313
Zoro # G7568726
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.37 in
- Width 8.07 in
- Depth 3.42 in
- Weight 14.55 lbs
Product Information
- Brand Mighty Max Battery
- MFR # Y50-N18L-A313
- Zoro # G7568726
- UPC # 785123734895
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.37 in |
Width | 8.07 in |
Depth | 3.42 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 14.55 lbs |
Amperage | 21 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Y50-N18L-A3 is a 12 Volt 21AH 350 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) Battery. This Y50-N18L-A3 is a sealed lead-acid (SLA) absorbed glass mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free, and ready to install. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Premium quality absorbed glass mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Polarity: Negative on left, Positive on right. Listing is for the Battery and Screws only. No wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROMOUNTS Tilt TV Wall Mount for TVs 50 in. - 92 in. Up to 165 lbs (FT84)
- DURACELL Specialty Keyless Entry Battery (DL1620BPK)
- SCHUMACHER Battery Charger, 120VAC, 17" W x 15-1/4" H (DSR127)
- MIGHTY MAX BATTERY ML9-12 - 12V 9Ah Replacement Battery for Altronix AL400ULXR - 2 Pack (ML9-12MP25157)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for Interstate SLA1189 (ML100-12GEL10)
- MIGHTY MAX BATTERY ML3-12 12V 3.4AH SLA Replaces NP2.6-12 NP3-12 NPH3.2-12 PC1230 PE3A-12 (ML3-1298)
- MIGHTY MAX BATTERY YTX14AH 12V 12AH GEL Battery for Polaris 550 Sportsman XP '10 (YTX14AHGEL73)
- MIGHTY MAX BATTERY 6V 7Ah SLA Replacement Battery for Enduring 3FM7 (ML7-6123296)
- MIGHTY MAX BATTERY 6V 12AH Replacement Battery for Dual Lite 0120800 + 6V Charger (ML12-6F2CHRGR294)
- MIGHTY MAX BATTERY 12V 35AH Wheelchair Scooter Battery Replaces Tempest TR35-12 (ML35-12654)
- Mighty Max Battery Sealed Lead Acid Batteries