Shop All Sealed Lead Acid Batteries
Mighty Max Battery
Y50-N18L-A3 GEL Battery for YAMAHA VX700XTCD Vmax 700 XTC Deluxe 1998
Mfr # Y50-N18L-A3GEL28
Zoro # G600508569
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.37 in
- Width 8.07 in
- Depth 3.42 in
- Weight 14.55 lbs
Product Information
- Brand Mighty Max Battery
- MFR # Y50-N18L-A3GEL28
- Zoro # G600508569
- UPC # 785123737070
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.37 in |
Width | 8.07 in |
Depth | 3.42 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 14.55 lbs |
Amperage | 21 AH |
Chemistry | GEL |
Terminal | Nut and Bolt |
Description
The Y50-N18L-A3 GEL is a 12 Volt 21AH GEL (Maintenance Free) battery. Requires no addition of water during the life of the battery. The Mighty Max Y50-N18L-A3GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a Gel Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Common uses for the Y50-N18L-A3GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. The Performance and Characteristics of the YT12B-4 GEL Battery includes maintenance Free / GEL configuration, No leaks, spills or contact with acid, no acid mist and pollution to the environment when charging and discharging, High capacity: 10-20% higher comparing to that of VRLA, low self-discharging and durable for storage, nice ability for resilience after over-discharge and the capacity of high discharge current increases by 30% over VRLA, amazing performances in all temperature conditions. Polarity: Negative on left, Positive on right. Listing is for the Battery and Screws only. No wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERBATIM 32GB Pro 600X SDHC Memory Card, UHSI V30 U3 Class 10, Blue (VER98047)
- VARTA V40H 1.2V NiMH 40mAh Battery Replaces 55604101501 Car Alarm / Tracking (V40H)
- LENOVO Tab M8 4th Gen TB300FU Tablet MTK A22T 2G 32G (ZABU0108US)
- XPOWER Airrow Pro Multipurpose Electric Air Duster, Black (A-2-BLACK)
- MIGHTY MAX BATTERY ML-U1 12V 200CCA Battery for Cub Cadet Sit Down Under Seat Mowers (ML-U1-CCA157)
- MIGHTY MAX BATTERY 12V 9AH Sealed Lead Acid Battery for Electric Trolling Motor (ML9-1210231)
- MIGHTY MAX BATTERY 12V 35AH INT Battery Replaces UltraLite Scooter 340 Cruzer - 2 Pack (ML35-12INTMP2648)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replacement for AmpliVox SW915-H PA System (ML9-1210318)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Lithonia ELB06042 SLA Replacement Battery - 10 Pack (ML4-6MP10825110)
- MIGHTY MAX BATTERY 6V 4.5AH Battery Replacement for Elan NB-6V - 4 Pack (ML4-6MP48106100145)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 100Ah, Bolt (2UKL8)
- Mighty Max Battery Sealed Lead Acid Batteries