Shop All Sealed Lead Acid Batteries
Mighty Max Battery
Y50-N18L-A3 GEL Battery for HONDA GL1500 Gold Wing 1500CC 1988-2000
Mfr # Y50-N18L-A3GEL18
Zoro # G7562198
product price: $73.49
/ea
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.37 in
- Width 8.07 in
- Depth 3.42 in
- Weight 14.55 lbs
Product Information
- Brand Mighty Max Battery
- MFR # Y50-N18L-A3GEL18
- Zoro # G7562198
- UPC # 785123736905
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.37 in |
Width | 8.07 in |
Depth | 3.42 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 12 V |
Weight | 14.55 lbs |
Amperage | 21 AH |
Chemistry | GEL |
Terminal | Nut and Bolt |
Description
The Y50-N18L-A3 GEL is a 12 Volt 21AH GEL (Maintenance Free) battery. Requires no addition of water during the life of the battery. The Mighty Max Y50-N18L-A3GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a Gel Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Common uses for the Y50-N18L-A3GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. The Performance and Characteristics of the YT12B-4 GEL Battery includes maintenance Free / GEL configuration, No leaks, spills or contact with acid, no acid mist and pollution to the environment when charging and discharging, High capacity: 10-20% higher comparing to that of VRLA, low self-discharging and durable for storage, nice ability for resilience after over-discharge and the capacity of high discharge current increases by 30% over VRLA, amazing performances in all temperature conditions. Polarity: Negative on left, Positive on right. Listing is for the Battery and Screws only. No wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Xlr M Toxlr F 16AWG Cable, 10 ft. (4752)
- ILC Replacement for Int. Hough Div. 260a Crawler Tractor 500cca Battery (260A CRAWLER TRACTOR 500CCA BATTERY INT. HOUGH DI)
- PROTECT COMPUTER PRODUCTS Kensington K64370A Keyboard Cover (KS1589-104)
- ULTRALAST Battery 3.8 Volt Lithium Ion Ultralast Wireless Router Battery (WR-MF7730)
- MIGHTY MAX BATTERY YTX14-BS Replacement Battery For HUSQVARNA TE450-TC450 (All Years) (YTX14-BS112)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery compatible with SigmasTek SP6-5 - 15PK (MAX3933243)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Power-Sonic 1200503402 - 9 Pack (ML5-12MP924914490101)
- MIGHTY MAX BATTERY 12V 55Ah SLA AGM Replacement Battery for EVX12520, CA12550, AP12-55G-R (ML55-121911125)
- MIGHTY MAX BATTERY ML26-12 12V 26AH Replacement for HA28-106, S12240, MX12200 Battery (ML26-1210)
- MIGHTY MAX BATTERY 12V 9Ah Battery Replacement for Vision CP1272, CP1290 - 4 Pack (ML9-12MP49151129536)
- MIGHTY MAX BATTERY 12V 5AH UPS Replacement Battery for BELKIN F6H375 -USB Battery (ML5-12221111111111111128)
- Mighty Max Battery Sealed Lead Acid Batteries