Shop All Sealed Lead Acid Batteries
Mighty Max Battery
Viper VP-2400 12V 2400 Watt Replacement Battery for Kinetik HC2400
Mfr # MAX3513518
Zoro # G609152213
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Mighty Max Battery
- MFR # MAX3513518
- Zoro # G609152213
- UPC # 785123741398
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Description
Viper VP-2400 is the ultimate, top rated battery you want at your car audio sound off competitions. VP-2400 is a 12-Volt battery delivering 2400-Watt of power Perfect for any 2400-Watt audio system. VP-2400 can be used as a reinforcement for amplifiers or as your starting battery where weight is a concern, such as racing applications. Viper batteries are one of the most technologically advanced batteries on the market. Made with the highest quality of cells and advanced sealed AGM technology makes this battery maintenance free and worry free. Mounted in any position without the worry of leaks and spills makes installing your car audio system a whole lot easier. Viper Batteries withstand higher temperature and vibrations than the leading brand name batteries, making moderate abuse affordable. Viper VP-2400 12-Volt 110 Ah 2400-Watt AGM car audio battery. Reinforcement for amplifiers or as your starting battery where weight is a concern. Sealed non-spillable design can be mounted in any position without the worry of leaks and spills. Withstand higher temperature and vibrations than the leading brand name batteries. AGM technology for better power efficiency, longer life and maximum sound performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Midland Batt10 Battery (BATT10)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH Replacement Battery for APC SU1400RMBX120 (ML7-120155)
- ILC Replacement for HP Hewlett Packard 831532-421 Battery (831532-421 BATTERY HP HEWLETT PACKARD)
- ZEUS BATTERY PRODUCTS 7.2Ah 12V F2 Sealed Lead Acid Battery (PC7.2-12F2)
- MIGHTY MAX BATTERY ML3-12 12V 3.4Ah Replacement Battery for APC BE350R RBC35 (ML3-1282)
- MIGHTY MAX BATTERY 12V 1.3Ah Replacement Battery for Patrol ASLA1005 (ML1.3-12211819)
- MIGHTY MAX BATTERY 12V 12Ah F2 Battery Replaces Rhino SLA10-12 T25, SLA 10-12 T25 4 Pack (ML12-12F2MP445851)
- MIGHTY MAX BATTERY 12V 100AH GEL Replacement Battery for Deka 8G31 (MAX3962320)
- MIGHTY MAX BATTERY YTX9-BS SLA Battery Replacement for STX9-BS, UTX9, PTR9-BS - 3PK (MAX3863314)
- MIGHTY MAX BATTERY 12V 5AH Rechargeable Sealed Lead Acid Battery - 2 Pack (ML5-12MP2160734)
- BATTERY CLERK AJC® Panasonic LC-R127R2PG1 12V 7Ah Sealed Lead Acid Battery (PANASONIC-LC-R127R2PG1)
- Mighty Max Battery Sealed Lead Acid Batteries