Shop All Automotive Batteries
Mighty Max Battery
Viper VP-1200 12V 1200 Watt Car Audio Battery for HD1200/1 - JL Audio
Mfr # MAX3513342
Zoro # G309152148
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Mighty Max Battery
- MFR # MAX3513342
- Zoro # G309152148
- UPC # 656727490558
- Country of Origin Viet Nam
- Category Automotive Batteries
Description
Viper VP-1200 is the ultimate, top rated battery you want at your car audio sound off competitions. VP-1200 is a 12-Volt battery delivering 1200-Watt of power, perfect for any 1200 Watt audio system. VP-1200 can be used as a reinforcement for amplifiers or as your starting battery where weight is a concern, such as racing applications. Viper batteries are one of the most technologically advanced batteries on the market. The highest quality of cells and advanced sealed AGM technology makes this battery maintenance free and worry free. The VP-1200 is able to be mounted in any position without the concern of leaks and spills, making the installation of your car audio system a whole lot easier. Viper Batteries are able to withstand higher temperature and vibrations than the leading brand name batteries, making moderate abuse affordable. Viper VP-1200 12-Volt 40 Ah 1200-Watt AGM car audio battery. Reinforcementfor amplifiers or as your starting battery where weight is a concern. Sealed non-spillable design can be mounted in any position without the worry of leaks and spills. AGM technology for better power efficiency, longer life and maximum sound performance. Withstand higher temperature and vibrations than the leading brand name batteries.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA Warning Light, Amber, Continuous, 12.8V DC (M42321-A)
- 3M Contouring Sheet (04903)
- BALDWIN FILTERS Lube Element, 6" L x 2-1/2" W x 7" H (P40023)
- VELVAC Quick Release Valve 3/8 X 1/2 (032018)
- MIGHTY MAX BATTERY 12V 100AH Lithium Battery Replaces Baja Boss PowerBoat Trolling Motor (ML100-12LI97)
- MIGHTY MAX BATTERY 12V 100AH Lithium Replacement Battery compatible with Minn Kota Trolling Power Center (ML100-12LI42)
- MIGHTY MAX BATTERY 12V 100AH Lithium Replacement Battery for RV Campers Off-grid (ML100-12LI265)
- MIGHTY MAX BATTERY 12V 100AH Lithium Replacement Battery for Trolling Motor (ML100-12LI4)
- MIGHTY MAX BATTERY YTX4L-BS Replaces Motorcycle Scooter ATV Batteries - 2PK (MAX3454520)
- MIGHTY MAX BATTERY 12V 35AH U1 Lithium Replacement Battery for Victory 9 PS Mobility SC609PS (ML35-12LI-U1479)
- ILC Replacement For POWER SONIC, YB25LC1 (YB2.5L-C-1)
- Mighty Max Battery Automotive Batteries