Shop All Sealed Lead Acid Batteries
Mighty Max Battery
UB12550 (Group 22NF) Battery - Universal Battery - 12V 55Ah
Mfr # ML55-121911180
Zoro # G7564404
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 8.93 in
- Width 9.00 in
- Depth 5.50 in
- Weight 38.58 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML55-121911180
- Zoro # G7564404
- UPC # 785123662648
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 8.93 in |
Width | 9.00 in |
Depth | 5.50 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 12 V |
Weight | 38.58 lbs |
Amperage | 55 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML55-12 12 Volt 55 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML55-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA International Travel Adapter Plug Set (ULTA5)
- ILC Replacement for R&D Batteries Ls26500 Battery (LS26500 BATTERY R&D BATTERIES)
- STEREN Cable Distribution Ring, 3-1/8in (310-392)
- SPRACHT ZuM BT Mobile Office Headset, Monaural, Over the Head (ZUMBT)
- MIGHTY MAX BATTERY ML-U1 200CCA Battery for John Deere L120 22 HP Lawn Tractor and Mower (ML-U1-CCA651)
- MIGHTY MAX BATTERY 12V 15AH F2 Replacement Battery for Schwinn Frontier - 3 Pack (ML15-12MP36813118525)
- MIGHTY MAX BATTERY YTX14-BS Replacement Battery For HUSQVARNA TE450-TC450 (All Years) (YTX14-BS112)
- MIGHTY MAX BATTERY 12V 8Ah SLA Battery Replacement for Origin OR-1280 (ML8-1213335401)
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH UPS Battery Replaces Vision CP1250, CP 1250 - 12 Pack (ML5-12MP12218108)
- MIGHTY MAX BATTERY YTX16-BS 12V 14Ah Battery Replaces Kawasaki Piaggio Gilera Motorcycle (YTX16-BS131)
- MIGHTY MAX BATTERY 12V 15AH F2 Replacement Battery for Ritar RT12120 (ML15-12374941)
- Mighty Max Battery Sealed Lead Acid Batteries