Shop All Sealed Lead Acid Batteries
Mighty Max Battery
UB12550 12V 55Ah SLA AGM Battery for Johnson Controls GC12400
Mfr # ML55-121911156
Zoro # G000511268
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 8.93 in
- Width 9.00 in
- Depth 5.50 in
- Weight 38.58 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML55-121911156
- Zoro # G000511268
- UPC # 785123662389
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 8.93 in |
Width | 9.00 in |
Depth | 5.50 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 38.58 lbs |
Amperage | 55 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML55-12 12 Volt 55 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML55-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARSKA General Binocular, 10x to 30x Magnification, Porro Prism, 195 ft Field of View (AB10169)
- ISOTUNES Ear Tip, Foam, Green, S, PK5 (IT-51)
- EDWARDS SIGNALING Battery, Sealed lead acid, 12V, 4Ah, Spade (12V4A)
- MIGHTY MAX BATTERY 12V 8.6AH 190CCA GEL Replacement Battery for Yuasa YTZ10S Battery (YTZ10SGEL62)
- MIGHTY MAX BATTERY 12V 10AH SLA Battery Replacement for CooPower CP12-10 (ML10-121531880)
- MIGHTY MAX BATTERY YTZ14S Battery for Shadow Spirit Aero VT1100C C2 VT750 ST1300 (YTZ14S2)
- MIGHTY MAX BATTERY 12V1.3Ah Replaces Linear RE-2 Phone EntrySystem With Solar Panel Charger (MAX3889816)
- MIGHTY MAX BATTERY ML-U1-CCAHR 12V 320CCA Battery for Kubota T1670 15HP Tractor Mower (ML-U1-CCAHR596)
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 BATTERY SEADOO SEA SCOOTER 12V GTI EXT. BATTERY (ML12-12F2198)
- MIGHTY MAX BATTERY 12V 12AH Replacement Battery for APC Back-UPS ES 750 BB BE750BB (ML12-12F22739)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replaces Honeywell Wind Turbine Model WT650 (ML100-12GEL137)
- Mighty Max Battery Sealed Lead Acid Batteries