Shop All Sealed Lead Acid Batteries
Mighty Max Battery
Power Patrol SLA0925 Replacement Battery 6V 7Ah
Mfr # ML7-612111A
Zoro # G7557410
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.94 in
- Width 5.94 in
- Depth 1.34 in
- Weight 2.43 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML7-612111A
- Zoro # G7557410
- UPC # 785123624448
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 1.34 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 6 V |
Weight | 2.43 lbs |
Amperage | 7 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-6 6 Volt 7 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Maxell ER3 (ER3 MAXELL)
- DUST-OFF Disposable Compressed Air Duster, 3.5 oz Can (DPSJC)
- SPECO TECHNOLOGIES Dome Camera 5MP HD-TVI w/Junction Box, 2.8mm Lens (HTD5TG)
- MIGHTY MAX BATTERY 12V 8Ah SLA Replacement Battery for Powervar ABCE1440-11 (MAX3968425)
- MIGHTY MAX BATTERY 200 Watt Solar Panel Poly 2pc 100w Watts 12V RV Boat Home - 2PK (MAX3533023)
- MIGHTY MAX BATTERY 12V 7Ah SLA Replacement Battery for Leoch DJW12-7.0 (MAX3943273)
- MIGHTY MAX BATTERY YTX14AH-BS 12V 12Ah Battery Replacement for Scorpion YTX14AH-BS ATV (YTX14AH1175)
- MIGHTY MAX BATTERY YTX14AH 12V 12AH GEL Replacement for CTX14AH-BS, CB14A-A2, YB14A-A2 (YTX14AHGEL107)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replaces Tomcat MiniMag Series Floor Scrubbers (ML100-12GEL105)
- MIGHTY MAX BATTERY YTX16-BS 12V 14AH SLA Battery for Suzuki LT-A500F Vinson 4WD '02-03 (YTX16-BS1A)
- ILC Replacement for Fortress Wheelchairs 1000fs Wheelchair Battery (1000FS WHEELCHAIR BATTERY FORTRESS WHEELCHAIRS)
- Mighty Max Battery Sealed Lead Acid Batteries