Shop All Solar Panels
Mighty Max Battery
Polycrystalline Solar Panel, 100 W, 12/18V, MC4
Mfr # MAX3526015
Zoro # G109134054
product price: $73.29
/ea
$73.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Power Point 100 W
- Cell Type Polycrystalline
- Voltage @ Maximum Power Point 12/18V
- Connector MC4
Product Information
- Brand Mighty Max Battery
- MFR # MAX3526015
- Zoro # G109134054
- UPC # 656727485080
- Country of Origin Viet Nam
- Category Solar Panels
Details
Item | Solar Panel |
Maximum Power Point | 100 W |
Cell Type | Polycrystalline |
Voltage @ Maximum Power Point | 12/18V |
Connector | MC4 |
Description
MIGHTY MAX Solar is excited to bring you this 100-Watt 12-Volt Polycrystalline Solar panel. MIGHTY MAX solar panels offer you a totally new definition to the word compact. Their sleek design, compact body, pre-drilled holes and a set of MC4 connectors coming directly off the panel makes this panel a breeze for portability of an off-grid system. Compact body, pre-drilled holes and a set of MC4 connectors coming directly off the panel makes this panel a breeze for portability of an off-grid system on the road or your family's favorite camp site. MIGHTY MAX Solar panels have several uses including marine, camping, RV solar energy and many other on and off-grid applications. Our panels have the strength and capability of withstanding heavy snow, rain and strong wind loads. So bring it on Mother Nature and bring on the sun. MLS-100WP is a 12-Volt 18-Volt 100-Watt polycrystalline solar panel. High efficiency solar cells based on innovative photovoltaic technology. Strong aluminum frame manufactured to withstand a heavier snow load and high wind pressures, passing a snow load of 5400 Pa. Dimensions: 40 in. x 27 in. x 1.40 in. pre drilled diodes in junction box and a pair of 35 in. cables with MC4 connectors already attached to the panel. Pre drilled holes on the back of the panel for fast mounting and securing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Current Sensing Relay, 0.35A, 30VAC/DC (RIBXGF)
- 3M Male Disconnect, Yellow, 12 to 10 AWG, PK25 (MNHU10-250DMIX)
- HUBBELL 30A Watertight Locking Connector 3P 4W 125/250VAC L14-30R (HBL29W74)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (8300STTR)
- MIGHTY MAX BATTERY Monocrystalline Solar Panel, 100 W, 12V, MC4 (MAX3990191)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12V, MC4 (MAX3990152)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12V, MC4 (MAX4021066)
- MIGHTY MAX BATTERY Monocrystalline Solar Panel, 100 W, 12V, MC4 (MAX3990211)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12/18V, MC4 (MAX4021055)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12V, MC4 (MAX3990159)
- FLEXSOLAR Monocrystalline Solar Panel, 1000 W, 18V, 5.5 A, MC4, Ring (R-100)
- Mighty Max Battery Solar Panels