Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML9-12 - 12V 9Ah Replacement Battery for CSB HR1234WF2
Mfr # ML9-12235
Zoro # G400517563
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 5.10 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML9-12235
- Zoro # G400517563
- UPC # 785123630593
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 5.10 lbs |
Amperage | 9 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML9-12 12 Volt 9 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML9-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for SigmasTek C4.5S - 2 Pack (ML4-6MP21910666385)
- CREST HEALTHCARE EconoCall Call Cord, 12' Cord, Jeron 620 8-Pin Din Plug (117728-12)
- TRIPP LITE 1000ft cat5e 350MHz- Blue, N02201KBL (n022-01k-bl)
- LOWELL Mono Potentiometer 10k (10KLVC-DW)
- MIGHTY MAX BATTERY Y50-N18L-A3 Power Sports Battery Replaces 18L-BS ETX18L CY50-N18L-A3 (Y50-N18L-A313)
- MIGHTY MAX BATTERY 12V 35AH SLA Internal Thread Battery for MB857-35 -SU AGM 35AH U1 (ML35-12INT36)
- MIGHTY MAX BATTERY Y50-N18L-A3 GEL Battery for Honda 1200cc GL1200 Gold Wing 1985 (Y50-N18L-A3GEL5)
- MIGHTY MAX BATTERY 12V 55Ah SLA Battery Replacement for Amstron AP12-55 (MAX3937470)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Suncast Hose Reel PW100, PWC150 (ML5-122676555)
- MIGHTY MAX BATTERY YTX24HL-BS 12V 21AH GEL Battery for Yamaha VX700XTCD XTC Deluxe 1998 (YTX24HL-BSGEL61)
- MIGHTY MAX BATTERY 12V 9Ah Battery Replaces Leoch DJW12-9.0 T2, DJW 12-9.0 T2 - 8 Pack (ML9-12MP814912371874)
- Mighty Max Battery Sealed Lead Acid Batteries