Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML9-12 - 12V 9Ah Replacement Battery for Altronix AL400ULXR - 2 Pack
Mfr # ML9-12MP25157
Zoro # G800797718
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 5.10 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML9-12MP25157
- Zoro # G800797718
- UPC # 730052391367
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 5.10 lbs |
Amperage | 9 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML9-12 12 Volt 9 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML9-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included. 2 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARSKA Headphones, Black, 6.5 ft. L (AF12274)
- RAM MOUNTS Replacement for RAM Mounts Rap-400-202u (RAP-400-202U RAM MOUNTS)
- MIGHTY MAX BATTERY 12 Volt 30 Ah 385 CCA AGM Sealed Lead Acid Battery (YTX30L-BS)
- MOTOROLA Motorola Solutions PMNN4468B Li-Ion 2300T Battery for SL300 Portable Radios (PMNN4468)
- MIGHTY MAX BATTERY Viper VP-2400 12V 2400 Watt Replacement Battery for Kinetik HC2400 (MAX3513518)
- MIGHTY MAX BATTERY 12V 35AH SLA Internal Thread Battery for Pride Jazzy Scooter (ML35-12INT356)
- MIGHTY MAX BATTERY 12-Volt 18 Ah Sealed Lead Acid (SLA) AGM Rechargeable Battery (ML18-12)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery for Electric Bicycle Co EV Warrior (ML18-1221141177)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replaces Enduring 6FM22, 6-FM-22 (ML22-12GEL45)
- MIGHTY MAX BATTERY 6V 1.3AH SLA Battery Replaces GE Simon XT Panel Security (ML1.3-67111111111132811111120)
- MIGHTY MAX BATTERY YTX14AH-BS GEL 12V 12AH Battery Replaces Interstate YTX14AH-BS (YTX14AHGEL186)
- Mighty Max Battery Sealed Lead Acid Batteries