Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML9-12 - 12V 9AH 6FM9 Wheelchair Scooter SLA AGM Battery
Mfr # ML9-1223811
Zoro # G900517766
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 5.10 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML9-1223811
- Zoro # G900517766
- UPC # 785123630555
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 5.10 lbs |
Amperage | 9 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML9-12 12 Volt 9 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML9-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKIL Battery40V 5.0Ah (BY8708-00)
- EPSON Multimedia Projector (V11H982020)
- TP-LINK Ac1200 Wireless Mu-Mimo Gigabit Router (ARCHER A6)
- SPECO TECHNOLOGIES Video Converter, VGA to BNC (VGABNC)
- MIGHTY MAX BATTERY Alarm Back up Battery 12 Volt 4.0ah (ML5-12282)
- MIGHTY MAX BATTERY 12V 12AH Replacement Battery for Panasonic LC-RA1212PG1 - 3 Pack (ML12-12F2MP338914053236)
- MIGHTY MAX BATTERY 12V 8Ah UPS Battery Replaces 7Ah Leoch LP12-7.0, LP 12-7.0 - 2 Pack (ML8-12MP211613336)
- MIGHTY MAX BATTERY 12V 35Ah Compatible Wheelchair Battery for Sabre Sprint (ML35-12710)
- MIGHTY MAX BATTERY 12V 18AH GEL Battery Replacement for Toyo 6FM14, 6FMH18 - 2 Pack (ML18-12GELMP2707)
- MIGHTY MAX BATTERY 12V 10AH SLA Battery Replaces Piranha MAX 160 Fish Finder - 5 Pack (ML10-12MP5634128321)
- MIGHTY MAX BATTERY 12V 8Ah SLA Battery Replacement for DURA12-8F - 6 Pack (ML8-12MP6111513391795)
- Mighty Max Battery Sealed Lead Acid Batteries