Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML9-12 - 12 VOLT 9 AH SLA BATTERY - PACK OF 8
Mfr # ML9-12MP814912371
Zoro # G600798656
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 5.10 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML9-12MP814912371
- Zoro # G600798656
- UPC # 730052271140
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 5.10 lbs |
Amperage | 9 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML9-12 12 Volt 9 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML9-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included. 8 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALMO 55-inch Curved 4K UHD HDR Smart LED TV with 120MR, WiFi, and Ambient Mode (UN55TU8300FRBX)
- MONOPRICE Usb Car Charger, 4.8A Black 2 Port (13412)
- BATTERY CLERK AJC® Ritar 6V 4.5Ah 6V 4.5Ah Sealed Lead Acid Battery (6V-4.5Ah-Ritar-6V-4.5Ah-SLA)
- MOTOROLA Portable Two Way Radio, UHF, 403 - 470 MHz (EVX-S24-G6-3 YELLOW)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Kung Long WP5-12E - 9 Pack (ML5-12MP924914490427)
- MIGHTY MAX BATTERY 6V 7Ah SLA Battery Replacement for Leoch LP6-7.0, LP 6-7.0 (ML7-6123508)
- MIGHTY MAX BATTERY 4 Volt 4.5 Ah Battery for Tractor Supply 2 Mile Fence Charger - 2 Pack (ML4.5-4MP27)
- MIGHTY MAX BATTERY ML-U1-CCAHR 12V 320CCA Battery for Kubota T1860 18HP Tractor Mower (ML-U1-CCAHR601)
- MIGHTY MAX BATTERY YB14L-A2 12V 12Ah Replacement Battery for Chrome Pro 14L-A2 (MAX3952023)
- MIGHTY MAX BATTERY YTX5L-BS 12V 4AH Replacement Battery for EverStart ES5L-BS (YTX5L-BS211954)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Battery Center BC-645 (MAX3961850)
- Mighty Max Battery Sealed Lead Acid Batteries