Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML8-12 - 12V 8AH Replacement UPS Battery for APC BACK-UPS ES BE550R
Mfr # ML8-121135
Zoro # G400515811
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.96 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML8-121135
- Zoro # G400515811
- UPC # 785123624264
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.96 lbs |
Amperage | 8 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML8-12 12 Volt 8 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML8-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Remote Speaker Microphone (PMMN4021A)
- MOXA 1Port Device Server, 10/100M Eth., Rs-232/422/485, Db9 Female, Nport 5150 (NPort 5150)
- COMPUCESSORY USB 2.0 A-B Printer CablesUSB6Ft (CCS11150)
- BELKIN 4-Port Powered Desktop Hub, Black/Aluminum (BLKF4U020TT)
- MIGHTY MAX BATTERY YTX24HL-BS 12V 21AH GEL Battery for Arctic Cat 550 Prowler 550 2009 (YTX24HL-BSGEL62)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replacement for BB SH1228W - 4 Pack (ML9-12MP49151129509)
- MIGHTY MAX BATTERY YTX14-BS Replacement Battery for ExpertPower YTX14-BS (MAX3970074)
- MIGHTY MAX BATTERY 6V 4.5AH Battery Replaces Dynacraft Spiderman Car Model #8802-08 (ML4-6443)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replaces Schumacher XP2260 Power Source (ML18-1221141307)
- MIGHTY MAX BATTERY YTX20L-BS Battery for Yamaha Big Bear Grizzly Kodiak YFM600 660, 700 (YTX20L-BS257)
- MIGHTY MAX BATTERY 12V 7Ah BATTERY REPL. TEMPEST 12V7.5AH, TR7.5-12A, TR7.2-12A - 4PK (MAX3428321)
- Mighty Max Battery Sealed Lead Acid Batteries