Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML8-12 - 12V 8AH Replacement for Power Patrol Backup Battery SLA1075
Mfr # ML8-121139
Zoro # G500515568
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.96 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML8-121139
- Zoro # G500515568
- UPC # 785123624301
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.96 lbs |
Amperage | 8 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML8-12 12 Volt 8 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML8-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE A98l-0031-0025 Battery (A98L-0031-0025 BATTERY GE)
- STARTECH.COM 24In. Monitor Privacy Screen (PRIVSCNMON24)
- LOGITECH Headset, H570E Stereo, Black (981-000574)
- GOOGLE NEST Nest Audio Google Products Connected Home Smart Speaker Chalk (GA01420-US)
- MIGHTY MAX BATTERY ML35-12 - 12V 35AH Shoprider U1 Battery for Scooters - 2 Pack (ML35-12MP2557)
- MIGHTY MAX BATTERY 4 Volt 4.5 Ah Sealed Lead Acid Battery - 3 Pack (ML4.5-4MP3)
- MIGHTY MAX BATTERY YTX9-BS Replacement Battery for Deka GTX9-BS Battery (YTX9-BS150)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH Replacement Battery for LIBERTY PSA470, PSP500 (ML7-123325)
- MIGHTY MAX BATTERY 12V 12Ah F2 Razor E500S, E 500S 13114099 Scooter Battery - 3 Pack (ML12-12F2MP33891402)
- MIGHTY MAX BATTERY 6V 4.5AH Battery Replacement for Lucky Duck ProSeries Remote - 4 Pack (ML4-6MP48106100213)
- ILC Replacement for MK Battery Es20-12c FT (ES20-12C FT MK BATTERY)
- Mighty Max Battery Sealed Lead Acid Batteries