Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML8-12 12V 8AH Repl for SeaDoo Seascooter Dolphin Battery ZS2B ZS4B
Mfr # ML8-121125
Zoro # G7566766
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.96 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML8-121125
- Zoro # G7566766
- UPC # 785123631897
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 12 V |
Weight | 4.96 lbs |
Amperage | 8 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML8-12 12 Volt 8 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML8-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Dp 1.2A Cable, 1.5 ft. (15884)
- GPX CD Player and Boombox (BC232R)
- MIGHTY MAX BATTERY 6V 5Ah SLA Replacement Battery for Rayovac Alkaline (ML5-6S29)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replaces Schumacher DSR 0099000676 JumpStarter (ML22-12GEL578)
- MIGHTY MAX BATTERY 12-Volt 100 Ah Sealed Lead Acid Rechargeable GEL Battery (ML100-12GEL)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for iVac SC9000 (ML5-122676464)
- MIGHTY MAX BATTERY 12V 8Ah Alarm Battery Replaces 7Ah GE Security 60-680 - 6 Pack (ML8-12MP6124)
- MIGHTY MAX BATTERY YTX12-BS GEL Battery Replaces Yamaha Motor EF3000iSE / EF3000iSEB (YTX12-BSGEL284)
- UPG Sealed Lead Acid Battery, 6 V, 4.5Ah, UB645, F1 (Faston Tab) Terminal, AGM Type (D5733)
- Mighty Max Battery Sealed Lead Acid Batteries