Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML75-12 12V 75Ah Replaces Permobile C400 Stander Jr C500
Mfr # ML75-1219845853407
Zoro # G800517811
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 9.02 in
- Width 10.24 in
- Depth 6.61 in
- Weight 50 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML75-1219845853407
- Zoro # G800517811
- UPC # 785123664628
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 9.02 in |
Width | 10.24 in |
Depth | 6.61 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 50 lbs |
Amperage | 75 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML75-12 12 Volt 75 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML75-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 8Ah Compatible Battery for APC RBC105 UPS - 8 Pack (ML8-12MP819970)
- NETGEAR Wifi 6 Ax3000 Ap & Power Adp (WAX615PA-100NAS)
- BATTERY CLERK AJC® MK MK ES3-12 12V 3.2Ah Sealed Lead Acid Battery (MK-ES3-12-MK-12V-3.2Ah-SLA)
- APC Apc Av S Type Universal Rail Kit (SRAILKIT)
- MIGHTY MAX BATTERY YTX7L-BS Battery Replaces Suzuki / Honda / Kawasaki / Yamaha (YTX7L-BS89362)
- MIGHTY MAX BATTERY 12V 7AH Sealed Lead Acid Battery - T1 Terminals - for ZB-12-7 (ML7-121911111111011111106)
- MIGHTY MAX BATTERY ML8-12 - 12V 8AH Replacement Battery for SLA2-BTI - 2 Pack (ML8-12MP211619)
- MIGHTY MAX BATTERY YTX14-BS Repl Btry For HONDA VT750CDA, B, C, D Shadow A.C.E. Deluxe 02-03 (YTX14-BS110)
- MIGHTY MAX BATTERY YTX5L-BS Replacement Battery for YAMAHA WR250F 250CC 08-'09 (YTX5L-BS11482)
- MIGHTY MAX BATTERY 12V 9AH Replacement Battery for APC RBC123 UPS - 2 Pack (ML9-12MP25112474441)
- MIGHTY MAX BATTERY YTX12-BS 12V 10AH GEL Battery for Aprilia RSV 1000 Factory 2004-11 (YTX12-BSGEL25)
- Mighty Max Battery Sealed Lead Acid Batteries