Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML75-12 12V 75Ah Replacement Battery for UXBP48M, MX3000XR, MX5000XR
Mfr # ML75-122
Zoro # G000506998
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 9.02 in
- Width 10.24 in
- Depth 6.61 in
- Weight 50 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML75-122
- Zoro # G000506998
- UPC # 785123663904
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 9.02 in |
Width | 10.24 in |
Depth | 6.61 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 50 lbs |
Amperage | 75 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML75-12 12 Volt 75 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML75-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX14AH-BS 12V 12Ah Battery Replacement for Scorpion YTX14AH-BS ATV (YTX14AH1175)
- ILC Replacement for Saft Ls14250 3PF (LS14250 3PF SAFT)
- COBRA Two Way Radios, FRS/GMRS, 23 Miles (ACXT345)
- PYLE 6 Ft. Universal Tripod Speaker Stand Mount, Height Adjustable (PSTND25)
- MIGHTY MAX BATTERY 12V 8Ah Security Alarm Battery replaces 12V 7Ah Bosch D126 - 2 Pack (ML8-12MP211663)
- MIGHTY MAX BATTERY ML12-6 .250TT 6V 12AH Battery Replaces BB Battery BP12-6-T2, BP12-6T2 (ML12-6F252)
- MIGHTY MAX BATTERY 12V 5Ah F2 SLA Replacement Battery for Bright Way BW1250 F2 (MAX3973833)
- MIGHTY MAX BATTERY 12V 150AH SLA Replacement Battery for Torxe 150 (MAX3970790)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for BT90-12 Ups battery (ML100-12GEL23)
- MIGHTY MAX BATTERY YTX14AH Battery Replacement for Yuasa YUAM72H4A With 12V 2Amp Charger (MAX3870847)
- BATTERY CLERK AJC Power Kingdom PS7.5-12 Sealed Lead Acid Replacement Battery 7Ah, 12V, F1 (AJC-D7S-V-0-191523)
- Mighty Max Battery Sealed Lead Acid Batteries