Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML75-12 12V 75Ah Battery for Teftec Wheelchair Part Number UB12750-ER
Mfr # ML75-126
Zoro # G300507084
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 9.02 in
- Width 10.24 in
- Depth 6.61 in
- Weight 50 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML75-126
- Zoro # G300507084
- UPC # 785123663942
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 9.02 in |
Width | 10.24 in |
Depth | 6.61 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 50 lbs |
Amperage | 75 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML75-12 12 Volt 75 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML75-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Datalogic 94acc1386 Battery (94ACC1386 BATTERY DATALOGIC)
- ILC Replacement for Sharp Bt-h11 (BT-H11 SHARP)
- MONOPRICE HDMI Cable, Std Speed, Blue, 1.5ft, 28AWG (3944)
- ICOM Cable, 1/8" L x 1" W (OPC1156)
- MIGHTY MAX BATTERY YTX20L-BS GEL Battery for Yamaha YFM660F Grizzly 660 4x4 2002-2008 (YTX20L-BSGEL261)
- MIGHTY MAX BATTERY 6V 12AH Battery Replaces Crown Embassy 6CE12, 6CE12-F2 + 6V Charger (ML12-6F2CHRGR4512)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH 3FM4 Replacement Battery with F1 Terminal - 2 Pack (ML4-6MP21952)
- MIGHTY MAX BATTERY YTX14AH-BS Battery for Polaris 300cc Hawkeye Sportsman 300 2006 (YTX14AH1124)
- MIGHTY MAX BATTERY 12V 50AH SLA Replacement Battery for Levo LCM 36 (ML50-126888)
- MIGHTY MAX BATTERY 12V 35AH INT Battery Replaces Pride Mobility Jazzy 1103 - 2 Pack (ML35-12INTMP2275)
- MIGHTY MAX BATTERY 12V 12AH Replacement for PowerCell PC12120 + 12V Charger (ML12-12F2CHRGR35)
- Mighty Max Battery Sealed Lead Acid Batteries