Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML7-12 - 12V 7.2AH SLA Rechargeable Battery for Security Systems
Mfr # ML7-121911111166
Zoro # G800510232
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.50 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML7-121911111166
- Zoro # G800510232
- UPC # 785123616085
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.50 lbs |
Amperage | 7.2 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-12 12 Volt 7.2 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANTRONICS Voyager 5200 Premium Mono Headset (VOYAGER5200)
- APRICORN Aegis Frtrss L3 1Tb Ssd (AFL3-S1TB)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 7.5Ah, (5EFH6)
- RF IDEAS Pcprox Hid Black Usb Reader (RDR-6081AKU)
- MIGHTY MAX BATTERY YTX12-BS 12V 10AH Battery for Triumph Bonneville T100 SE 11-13 (YTX12-BS75)
- MIGHTY MAX BATTERY 12V 22AH Battery for Golden LiteRider PTC Envy Model GP162 - 2 Pack (ML22-12MP21141114628)
- MIGHTY MAX BATTERY YTX7L-BS 12v 6Ah Battery for Honda 250 CBR250R 2011-2013 (YTX7L-BS89223)
- MIGHTY MAX BATTERY YTX9-BS GEL Battery for Honda TRX 400 700 EX 400EX Sportrax Fourtrax (YTX9-BSGEL331)
- MIGHTY MAX BATTERY 12V 18AH Battery Replacement for PowerStar UB12220 40696 (MAX3839803)
- MIGHTY MAX BATTERY YTX30L-BS 12V 30AH Battery for Polaris 800 Sportsman 6x6 2014 (YTX30L-BS85)
- MIGHTY MAX BATTERY 12V 12AH Replacement Battery for Enduring 6FM12, 6-DW-12 - 3 Pack (ML12-12F2MP338914053221)
- Mighty Max Battery Sealed Lead Acid Batteries