Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML7-12 - 12V 7.2AH Replacement Battery for APC SU3000RM3U - 10 Pack
Mfr # ML7-12MP10361251275230
Zoro # G800789362
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.50 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML7-12MP10361251275230
- Zoro # G800789362
- UPC # 730052277777
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.50 lbs |
Amperage | 7.2 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-12 12 Volt 7.2 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 10 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Privacy Filter for 24.5in Full Screen Monitor with COMPLY Magnetic Attach, Black (PF245W9EM)
- MONOPRICE Usb Wall Charger 2.4A (14578)
- PKCELL PK Cell AG10-10B 1.5V Alkaline Battery; Pack of 10 (AG10-10B)
- MIGHTY MAX BATTERY 12V 8Ah Fire Alarm Battery Replaces 12V 8Ah ELK-1280 - 4 Pack (ML8-12MP41614320)
- MIGHTY MAX BATTERY ML-U1 12V 200CCA Battery for IHC Cub Garden 1000 Cub Cadet Lawn Mower (ML-U1-CCA495)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for Panasonic LCL 12V20P (ML22-12GEL597)
- MIGHTY MAX BATTERY ML55-12 - 12V 55AH SLA Battery - PACK OF 2 (ML55-12MP2410139)
- MIGHTY MAX BATTERY 6V 4.5Ah Rechargeable Sealed Deer Game Feeder Camera Battery (ML4-6949)
- MIGHTY MAX BATTERY YTZ12S 12V 11Ah Battery Replacement for Yuasa Powersports #YTZ12S (YTZ12S65)
- MIGHTY MAX BATTERY ML15-12 12V 15AH F2 BATTERY REPLACEMENT FOR CLTXPA1212A (ML15-1280)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery Replacement for BB HR22-12 (ML22-12363877)
- Mighty Max Battery Sealed Lead Acid Batteries