Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML7-12 12V 7.2AH Repl Bttry for APC ES500, ES550, LS500, RBC110, RBC2
Mfr # ML7-121911111150
Zoro # G7563065
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.50 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML7-121911111150
- Zoro # G7563065
- UPC # 785123616115
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.50 lbs |
Amperage | 7.2 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-12 12 Volt 7.2 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICOM Antenna, 150-160MHz, 10" L (FASC62V)
- FUJI BATTERIES EnviroMax AAA Alkaline Battery, 24 PK (4400BP24)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for SLA6-5F (MAX3942610)
- EXELL BATTERY 51pc Essential Batteries Kit CR1025 CR1220 CR1616 CR2032 CR2430 & Watch Opener (EB-KIT-127)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for CyberPower CP1500PFCLCD (ML9-12241567)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for HKbil 6FM7.0 (ML7-1219111806)
- MIGHTY MAX BATTERY ML3-12 12 volt 3.4 Ah SLA Battery - 6 Pack (ML3-12MP64764)
- MIGHTY MAX BATTERY YTX14AH-BS GEL 12V 12AH Battery Replacement for Yuasa YUAM72H4A (YTX14AHGEL168)
- MIGHTY MAX BATTERY YTX7L-BS 12v 6Ah Battery for Honda 250 CBR250R 2011-2013 (YTX7L-BS89223)
- MIGHTY MAX BATTERY 12V 10AH SLA Replacement Battery for 6-FM-10S (ML10-12153173)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH Replacement Battery for B B Battery BP7-12 (ML7-121911111188)
- Mighty Max Battery Sealed Lead Acid Batteries