Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML7-12 - 12 VOLT 7.2 AH SLA BATTERY - PACK OF 10
Mfr # ML7-12MP10361251275209
Zoro # G000789117
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.50 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML7-12MP10361251275209
- Zoro # G000789117
- UPC # 730052493528
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.50 lbs |
Amperage | 7.2 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML7-12 12 Volt 7.2 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML7-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 10 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE DIAGNOSTIC BOX The Diagnostic Box: TDB084 Chrysler Gateway Bypass Cable—EXTRA LONG w/ both Connectors (TDB-TDB084)
- 3M PELTOR Radio Headset, 23dB, Blk, Plastic (HRXS221P3E-NA)
- BLACK BOX Db9 Mini Converter (Usb To Serial), Usb/ (IC833A)
- INTEL Intel Core I9 Processor I9-10940X (19.25M Cache, 3.30 Ghz) Fc-Lga14A, (CD8069504381900)
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH Replaces UltraTech SLA Alarm Battery UT1240 ISO9002 (ML5-1265)
- MIGHTY MAX BATTERY 12V 55AH Internal Thread Battery for Scooters, Electric WheelChairs (ML55-12INT5)
- MIGHTY MAX BATTERY 12V 7Ah F2 Replacement Battery for Expocell ELT-1280 (MAX3931578)
- MIGHTY MAX BATTERY 12V 50AH Battery Replaces Sunnyway SWE12400, SWE12440, SW12150W (ML50-12605)
- MIGHTY MAX BATTERY YTX14AH 12V 12AH Battery for Kawasaki 360 360 KVF360 Prairie 2013 (YTX14AH14)
- MIGHTY MAX BATTERY 12V1.3Ah Replaces Linear RE-1 Phone EntrySystem With Solar Panel Charger (MAX3889815)
- UPG Sealed Lead Acid Battery, 12 V, 5Ah, UB1250, F1 Faston Tab Terminal, AGM Type (D5741)
- Mighty Max Battery Sealed Lead Acid Batteries