Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML50-12 -12V 50AH Battery for Vita Mobility Werks V8
Mfr # ML50-121012
Zoro # G900509952
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.89 in
- Width 7.75 in
- Depth 6.50 in
- Weight 30.02 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML50-121012
- Zoro # G900509952
- UPC # 785123687603
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.89 in |
Width | 7.75 in |
Depth | 6.50 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 30.02 lbs |
Amperage | 50 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML50-12 12 Volt 50 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML50-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXELL DVD+RWDiscs, 4.7GB, 4x, Spindle, 15, PK15 (634046)
- MIGHTY MAX BATTERY YTX5L-BS Battery for Polaris 90 Predator, Sportsman, Outlaw 03-14 (YTX5L-BS211629)
- EATON Eaton 9Px 4-Post Rail Kit (9RK)
- MAKITA Dual Port Battery Charger, Li-Ion, 40V (DC40RB)
- MIGHTY MAX BATTERY 6V 4.5Ah Garden Leaf Blower SLA AGM Battery (ML4-691822)
- MIGHTY MAX BATTERY 12V 5AH Battery Replaces Liftmaster 485LM Evercharge Back-Up (ML5-122312)
- MIGHTY MAX BATTERY 12V 12Ah F2 Battery Replaces BB Battery BP12-12-T2, BP12-12T2 (ML12-12F2510)
- MIGHTY MAX BATTERY AGM Sealed 6V 7AH Battery Replaces 7.2AH CF6V7 PE6V7.2F1 SLA0925 CA160 (ML7-612321111111113)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for Interstate SLA1189 (ML100-12GEL10)
- MIGHTY MAX BATTERY 12V 18AH Compatible Battery for Apc Smart-Ups 1400, 1500 (ML18-1221141167)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Dual-Lite 0120803 - 10 Pack (ML7-12MP10361251275724)
- Mighty Max Battery Sealed Lead Acid Batteries