Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML50-12 -12V 50AH Battery for Prowler 3410 Large Scooter
Mfr # ML50-1298
Zoro # G7553125
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.89 in
- Width 7.75 in
- Depth 6.50 in
- Weight 30.02 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML50-1298
- Zoro # G7553125
- UPC # 730052597806
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.89 in |
Width | 7.75 in |
Depth | 6.50 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 12 V |
Weight | 30.02 lbs |
Amperage | 50 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML50-12 12 Volt 50 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML50-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARRETT METAL DETECTORS Hand-Held Evidence Metal Detector, Ground, Kit (1140780)
- ACCUBANKER Counterfeit Detector, 110VAC Input Power (LED430)
- DANTONA Solar Light Battery, LIFE-PK-1 (LIFE-PK-1)
- TYCON SYSTEMS 53V 30W 802.3at PoE+ Power Inserter (TP-POE+10G)
- MIGHTY MAX BATTERY YTX14-BS 12V 12AH GEL Battery Replacement for PS-14BS-016 Powersport (YTX14-BSGEL345)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH Replacement Battery for APC BES550R - 6 Pack (ML7-12MP63612)
- MIGHTY MAX BATTERY 12V 35Ah Battery Replacement for Pride Jazzy Select 6 Ultra - 2 Pack (ML35-12MP2569155161105203)
- MIGHTY MAX BATTERY 12V 7Ah F2 Replacement Battery for AGM FAS-1075 (MAX3973789)
- MIGHTY MAX BATTERY 12V 22Ah E-Boarder Pukka Pocket Bike Chuck Scooter SLA Battery 2 Pack (ML22-12MP211466)
- MIGHTY MAX BATTERY 6V 4.5AH Battery for Emerson Spotlight EMR8800 + 6V Charger (ML4-6CHRGR118)
- MIGHTY MAX BATTERY 12V 15AH F2 Battery Replacement for MotoTec 24v Mini Quad V3 - 4 Pack (ML15-12MP45314221316)
- Mighty Max Battery Sealed Lead Acid Batteries