Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML50-12 -12V 50AH Battery for Pride Mobility R-400
Mfr # ML50-12101
Zoro # G400510137
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.89 in
- Width 7.75 in
- Depth 6.50 in
- Weight 30.02 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML50-12101
- Zoro # G400510137
- UPC # 785123687580
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.89 in |
Width | 7.75 in |
Depth | 6.50 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 30.02 lbs |
Amperage | 50 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML50-12 12 Volt 50 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML50-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Serial Cable, Straight Thru, DB9 M/F, 6ft (P520-006)
- GUARDIAN TELECOM Weather Resistant Ringdown Telephone, Curly Cord (WRR-11)
- ZORO SELECT Coin Cell Battery, Lithium, 560mAh Cap. (CR2354)
- AS SEEN ON TV As Seen On TV 232-SD-MICRO32GB-LTC 32GB Micro San Disk Card (232-SD-MICRO32GB-LTC)
- MIGHTY MAX BATTERY 6V 4.5AH Replacement Battery for SureLite 26-117, SL2602 + 6V Charger (ML4-6CHRGR264)
- MIGHTY MAX BATTERY 12V 150AH SLA Replacement Battery for Chairman AGM-12148T (MAX3944989)
- MIGHTY MAX BATTERY 12V 12AH Replacement Battery for Energy Power EP-SLA12-12T2 (ML12-12F22738)
- MIGHTY MAX BATTERY ML35-12 - 12V 35AH SLA Battery Replacement for Rhino SLA33-12 (ML35-12304)
- MIGHTY MAX BATTERY 12V 50AH SLA Replacement Battery for Levo LCM 36 (ML50-126888)
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH Replacement for UPG D5741 Sealed Lead Acid Battery (ML5-12278)
- MIGHTY MAX BATTERY 6V 7Ah SLA Replacement Battery for Genesis NP7-6 (ML7-6123323)
- Mighty Max Battery Sealed Lead Acid Batteries